Tower Heater, 31 5/8 in L, 9 1/2 in H
- Mfr # 832150
- Zoro # G624173361
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Includes
Handle, Overheat Protection, Remote
NEMA Plug Configuration
5-15P
Heating Capacity
5120 BtuH
Housing Color
Black
Overall Length
9 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 832150
- Zoro #
- G624173361
- UPC #
- 046013772138
- Country of Origin
- Malaysia
Dimensions
- Overall Length
- 9 1/2 in
- Overall Height
- 31 5/8 in
- Cord Length
- 72 in
- Overall Depth
- 9 1/2 in
- Overall Width
- 9 1/2 in
- Wire Rope Length
- 9 1/2 in
- Length
- 9 1/2 in
Details
- Includes
- Handle, Overheat Protection, Remote
- NEMA Plug Configuration
- 5-15P
- Heating Capacity
- 5120 BtuH
- Housing Color
- Black
- Item
- Tower Heater
- Number of Heat Settings
- 3
- Heating Method
- Ceramic
- Housing Finish
- Powder Coated High Gloss
- Product Type
- Ceramic Tower Space Heater
- Wattage Output
- 1,500 W
- Voltage
- 120VAC 60Hz
- Phase
- 1
Description
Tower Heater, Oscillating, Overall Height 31 5/8 in, Overall Width 9 1/2 in, Overall Depth 9 1/2 in, Number of Heat Settings 3, Safety Tip-Over Switch Included Yes, Heating Method Ceramic, Wattage Output 1,500 W, Housing Color Black, NEMA Plug Configuration 5-15P, 1 Phase, Voltage 120VAC 60Hz, Cord Length 72 in, Heating Capacity 5120 BtuH, Housing Finish Powder Coated High Gloss, Includes Handle, Overheat Protection, Remote
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.