This item is Discontinued.

Dyna-Glo Portable Gas Tabletop Heater, Liquid Propane, Matchless Piezo, 13,500 to 18,000 BtuH, 12 13/64 in L HA2360R

This item is Discontinued.

Dyna-Glo

Portable Gas Tabletop Heater, Liquid Propane, Matchless Piezo, 13,500 to 18,000 BtuH, 12 13/64 in L (Discontinued)

Mfr # HA2360R
Zoro # G1574942
UPC # 872076008798
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HA2360R
Zoro #
G1574942
UPC #
872076008798
Country of Origin
China

Dimensions

Width
12 13/64 in
Length
12 13/64 in
Height
20 23/64 in
Min. Cylinder Size
1 lb
Manufacturers Warranty Length
1 yr Limited
Overall Height
20 3/8 in
Overall Dimensions - H x W x D
20 3/8 in x 12 3/16 in x 12 3/16 in
Overall Width
12 3/16 in
Overall Depth
12 3/16 in
Minimum Cylinder Size
1 lb

Details

Gas Type
Liquid Propane
BtuH Output
13,500 to 18,000
Includes
(2) Swivel Regulators
Ignition Type
Matchless Piezo
Features
Electricity and Batteries Not Required
Heating Area
450 sq ft
Item
Portable Gas Tabletop Heater
Standards
CSA
Safety Features
Oxygen Depletion Sensor, Tip-Over Shutoff Switch
Fuel Rate
1.4 to 2.6 lb/hr
Built-In Thermostat
No
Fuel Type
Propane
Housing Material
Plastic
Body Shape
Cylindrical
Housing Finish
Matte
Thermostat Included
No
Fuel Consumption
0.44 lb/hr
Body Shape, Fuel Type
Cylindrical, Propane
Housing Color
Grey, Red
Ignition Power Source
Manual
Unavailable In
Canada, Massachusetts
Heating Capacity Output
18,000 BtuH
Hours on One Filling
3.2 hr
Heating Method
Radiant
Air Temperature Rise
130 Degrees F
For Use Outdoors
Outdoor Only
For Use Indoors/Outdoors
Outdoor Only

Description

Portable Gas Tabletop Heater, Fuel Type Propane, Heating Capacity Output 18,000 BtuH, Heating Area 450 sq ft, Body Shape Cylindrical, Minimum Cylinder Size 1 lb, Housing Color Grey, Red, Ignition Type Matchless Piezo, Ignition Power Source Manual, Unavailable In Canada, Massachusetts, Overall Height 20 3/8 in, Overall Width 12 3/16 in, Overall Depth 12 3/16 in, Safety Features Oxygen Depletion Sensor, Tip-Over Shutoff Switch, Air Temperature Rise 130 Degrees F

Restrictions

Hazardous material
This item has been restricted from sale in the following states: MA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.