Portable Gas Tank-Top Heater, Liquid Propane, Standing Pilot, 8 17/64 in Wx 7 1/8 in L

  • Mfr # TT15CDGP

  • Zoro # G3769357


product price:  $57.19
/ea

Key Features

Gas Type
Liquid Propane
BtuH Output
9000 to 15,000
Includes
Valve
Width
8 17/64 in
Length
7 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TT15CDGP
Zoro #
G3769357
UPC #
872076018414
Country of Origin
China

Dimensions

Width
8 17/64 in
Length
7 1/8 in
Height
12 in
Manufacturers Warranty Length
1 yr
Min. Cylinder Size
20 lb
Overall Width
8 1/4 in
Overall Dimensions - H x W x D
12 1/16 in x 8 1/4 in x 7 1/8 in
Overall Depth
7 1/8 in
Overall Height
12 1/16 in
Minimum Cylinder Size
20 lb

Details

Gas Type
Liquid Propane
BtuH Output
9000 to 15,000
Includes
Valve
Ignition Type
Standing Pilot
Item
Portable Gas Tank-Top Heater
Fuel Rate
0.66 lb/hr
Safety Features
Safety Tip Over Switch
Heating Area
176 sq ft
Heater Voltage
115VAC
Built-In Thermostat
No
Standards
CSA
Features
Heats up to 15 ft Radius, Variable BtuH
Reflector Material
Stainless Steel
Fuel Type
Propane
Number of Heads, Head Shape, Fuel Type
1 Head, Circle, Propane
Head Shape
Round
Heating Method
Radiant
For Use Outdoors
Outdoor Only
Number of Heads
1
Number of Heat Settings
Auto
Heating Capacity Output
15,000 BtuH
Fuel Consumption
0.66 lb/hr
Thermostat Included
No
Ignition Power Source
Match Lit
For Use Indoors/Outdoors
Outdoor Only

Description

Portable Gas Tank-Top Heater, Head Shape Round, Number of Heads 1, Heating Capacity Output 15,000 BtuH, Heating Area 176 sq ft, Minimum Cylinder Size 20 lb, Overall Height 12 1/16 in, Overall Width 8 1/4 in, Overall Depth 7 1/8 in, Number of Heat Settings Auto, For Use Indoors/Outdoors Outdoor Only, Fuel Consumption 0.66 lb/hr, Fuel Type Propane, Heating Method Radiant, Ignition Type Standing Pilot, Includes Valve, Reflector Material Stainless Steel, Thermostat Included No, Standards CSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.