Workhorse Propane Forced Air Heater, 150000 BTU
- Mfr # LPFA150WH
- Zoro # G102662523
product price:Â
$
662.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LPFA150WH
- Zoro #
- G102662523
- UPC #
- 872076029151
- Country of Origin
- China
Description
DYNA-GLO&8482; WORKHORSE SERIES 150,000 BTU PORTABLE PROPANE GAS FIRED HEATERS ARE A SUPERIOR SOLUTION FOR HEATING NEEDS UP TO 3,500 SQUARE FEET. FEATURES AN INCLUDED REGULATOR AND HOSE ASSEMBLY AND CONTINUOUS ELECTRONIC IGNITION WHICH ALLOW FOR SWIFT INSTALLATION AND START-UP. CONTINUOUSLY VARIABLE HEAT SETTING FROM 120,000 - 150,000 BTUS AND ADJUSTABLE HEAT ANGLES ENSURE COMPLETE CONTROL OF THERMAL COMFORT. LOW PRESSURE SYSTEM ALLOWS FOR CONSISTENT BTU'S IN THE COLDEST OF TEMPERATURES. RUN TIME IN HOURS VARIES BASED ON TANK SIZE. REFER TO THE MANUAL. AT HIGHEST HEAT SETTING A 100 LB. TANK CAN PROVIDE ABOUT 7.5 - 14 HOURS OF OPERATION (LP TANK SOLD SEPARATELY).NOT FOR USE IN RESIDENTIAL LIVING AREAS OR IN INADEQUATELY VENTILATED AREAS. PROPER VENTILATION REQUIRED DURING OPERATION. FEATURES:
- OVERHEAT AUTO SHUT-OFF PROTECTION 10' REGULATOR & HOSE ASSEMBLY STURDY, RUGGED CONSTRUCTION
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.