Shop DYNA-GLO
Create Account
Workhorse Propane Forced Air Heater, 60000 BTU
- Mfr # LPFA60WH
- Zoro # G102662356
product price:Â
$
381.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LPFA60WH
- Zoro #
- G102662356
- UPC #
- 872076029137
- Country of Origin
- China
Description
DYNA-GLO&8482; WORKHORSE SERIES 60,000 BTU PORTABLE PROPANE GAS FIRED HEATERS ARE A SMART, EFFICIENT HEATING SOLUTION FOR AREAS UP TO 1,350 SQUARE FEET. CONTINUOUS ELECTRONIC IGNITION AND OUR EASY-CONNECT REGULATOR AND HOSE ASSEMBLY ALLOW YOU TO INSTALL AND USE YOUR HEATER IN NO TIME. CONTINUOUSLY VARIABLE HEAT SETTING FROM 30,000 - 60,000 BTUS AND ADJUSTABLE HEAT ANGLES ENSURE COMPLETE CONTROL OF THERMAL COMFORT. LOW PRESSURE SYSTEM ALLOWS FOR CONSISTENT BTU'S IN THE COLDEST OF TEMPERATURES. RUN TIME IN HOURS VARIES BASED ON TANK SIZE. REFER TO THE MANUAL. AT HIGHEST HEAT SETTING FOR A 20 LB. TANK 8 - 14 HRS. FOR 40 LB. TANK 16 - 28 HRS. AND FOR 100 LB. TANK 40 - 70 HRS. (LP TANK SOLD SEPARATELY).NOT FOR USE IN RESIDENTIAL LIVING AREAS OR IN INADEQUATELY VENTILATED AREAS. PROPER VENTILATION REQUIRED DURING OPERATION. FEATURES:
- OVERHEAT AUTO SHUT-OFF PROTECTION 10' REGULATOR & HOSE ASSEMBLY STURDY, RUGGED CONSTRUCTION
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.