Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb.

  • Mfr # 4E-D1A-10-S

  • Zoro # G5899135


product price: $931.54
/ea
Free Shipping & Returns

Key Features

Adjustment Range
10 in
Tube Length
96 in-60 in
Load Rating
1000 lb
Includes
System Complete Less Hardware
Load Capacity
1000 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4E-D1A-10-S
Zoro #
G5899135
UPC #
094721199112
Country of Origin
United States

Dimensions

Tube Length
96 in-60 in
Screw Size
1/4"-20
For Tube Length
8 ft

Details

Item
Hydraulic Lift Kit
Adjustment Range
10 in
Load Rating
1000 lb
Includes
System Complete Less Hardware
Load Capacity
1000 lb.
Stroke
10 in
Mounting Type
Retro Fit
Number of Cylinders
4
Cylinder Material
Aluminum
Type
Workbench Accessory
Motor Voltage
115V AC
Motor HP
1/9 hp
Motor Hz
50/60
Application
Assembly Line Fixtures, Hospital Beds, Industrial Workbenches, Lab Equipment, Manufacturing, Massage Tables, Medical Environment, Office Furniture, Podiums, Rehabilitation Tables, Worktable
Installation Type
Retro-Fit
Rod End Type
Guided
System Load Rating
1,000 lb
Cylinder Body Type
Inline Tube Port
Motor Frequency
60 Hz
Product Type
Hydraulic Lift Kit
Actuation Method
Electric
Motor Horsepower
1/9 hp

Description

Hydraulic Lift Kit, Workbench Accessory, Adjustment Range 10 In., Load Rating 1000 lb., Number of Cylinders 4, Cylinder Material Aluminum, Tube Length 96 In.-96 In.-60 In.-60 In., Motor HP 1/9, Motor Hz 50/60, Mounting Type Retro Fit, Screw Size 1/4 In. 20, Includes System Complete Less Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.