Zoro Homepage

Electric 4 Post Hydraulic Lift Kit, Load Cap. 1500 lb.

  • Mfr # 4E-D1D-06-H

  • Zoro # G6041786


product price: $1,493.99
/ea
Free Shipping & Returns

Key Features

Type
Workbench Accessory
Mounting Type
Retro Fit
Tube Length
96 in-60 in
Cylinder Material
Aluminum
Load Capacity
1500 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4E-D1D-06-H
Zoro #
G6041786
UPC #
-
Country of Origin
United States

Dimensions

Tube Length
96 in-60 in
Screw Size
1/4"-20
For Tube Length
8 ft

Details

Item
Hydraulic Lift Kit
Type
Workbench Accessory
Mounting Type
Retro Fit
Cylinder Material
Aluminum
Load Capacity
1500 lb.
Stroke
6 in
Motor Voltage
115V AC
Number of Cylinders
4
Includes
System Complete Less Hardware
Load Rating
1500 lb
Motor HP
1/9 hp
Motor Hz
50/60
Adjustment Range
6 in
Application
Assembly Line Fixtures, Hospital Beds, Industrial Workbenches, Lab Equipment, Manufacturing, Massage Tables, Medical Environment, Office Furniture, Podiums, Rehabilitation Tables, Worktable
Motor Frequency
60 Hz
Product Type
Hydraulic Lift Kit
Rod End Type
Guided
Cylinder Body Type
Inline Tube Port
System Load Rating
1,500 lb
Installation Type
Retro-Fit
Motor Horsepower
1/9 hp
Actuation Method
Electric

Description

Hydraulic Lift Kit, Workbench Accessory, Adjustment Range 6 In., Load Rating 1500 lb., Number of Cylinders 4, Cylinder Material Aluminum, Tube Length 96 In.-96 In.-60 In.-60 In., Motor HP 1/9, Motor Hz 50/60, Mounting Type Retro Fit, Screw Size 1/4 In. 20, Includes System Complete Less Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.