Zoro Homepage

Electric 4 Post Hydraulic Lift Kt w/Cstr, Load Cap. 1000 lb.

  • Mfr # 4E-D1C-06-S

  • Zoro # G5976047


product price: $1,256.99
/ea
Free Shipping & Returns

Key Features

Load Rating
1000 lb
Type
Workbench Accessory
Motor Hz
50/60
Adjustment Range
6 in
Number of Cylinders
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4E-D1C-06-S
Zoro #
G5976047
UPC #
-
Country of Origin
United States

Dimensions

Tube Length
96 in-60 in
Screw Size
1/4"-20
For Tube Length
8 ft

Details

Item
Hydraulic Lift Kit
Load Rating
1000 lb
Type
Workbench Accessory
Motor Hz
50/60
Adjustment Range
6 in
Number of Cylinders
4
Stroke
6 in
Load Capacity
1000 lb.
Cylinder Material
Aluminum
Motor Voltage
115V AC
Motor HP
1/9 hp
Mounting Type
Retro Fit
Includes
Caster
Application
Assembly Line Fixtures, Hospital Beds, Industrial Workbenches, Lab Equipment, Manufacturing, Massage Tables, Medical Environment, Office Furniture, Podiums, Rehabilitation Tables, Worktable
System Load Rating
1,000 lb
Product Type
Hydraulic Lift Kit
Installation Type
Retro-Fit
Motor Frequency
60 Hz
Rod End Type
Guided
Motor Horsepower
1/9 hp
Cylinder Body Type
Inline Tube Port
Actuation Method
Electric

Description

Hydraulic Lift Kit, Workbench Accessory, Adjustment Range 6 In., Load Rating 1000 lb., Number of Cylinders 4, Cylinder Material Aluminum, Tube Length 96 In.-96 In.-60 In.-60 In., Motor HP 1/9, Motor Hz 50/60, Mounting Type Retro Fit, Screw Size 1/4 In. 20, Includes System Complete Less Hardware, Caster

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.