Manual 4 Post Hydraulic Lift Kt w/Cstr, Load Cap. 1000 lb.
Mfr # 4M-D1C-16-S
Zoro # G5882441
product price: $1,149.99
/ea
Free Shipping & Returns
Key Features
Tube Length
96 in-60 in
Screw Size
1/4"-20
Load Rating
1000 lb
Type
Workbench Accessory
Cylinder Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4M-D1C-16-S
Zoro #
G5882441
UPC #
094721199228
Country of Origin
United States
Dimensions
Tube Length
96 in-60 in
Screw Size
1/4"-20
For Tube Length
8 ft
Details
Item
Hydraulic Lift Kit
Load Rating
1000 lb
Type
Workbench Accessory
Cylinder Material
Aluminum
Includes
Caster
Number of Cylinders
4
Adjustment Range
16 in
Mounting Type
Retro Fit
Stroke
16 in
Load Capacity
1000 lb.
Application
Assembly Line Fixtures, Hospital Beds, Industrial Workbenches, Lab Equipment, Manufacturing, Massage Tables, Medical Environment, Office Furniture, Podiums, Rehabilitation Tables, Worktable
Actuation Method
Manual
System Load Rating
1,000 lb
Cylinder Body Type
Inline Tube Port
Rod End Type
Guided
Product Type
Hydraulic Lift Kit
Installation Type
Retro-Fit
Description
Hydraulic Lift Kit, Workbench Accessory, Adjustment Range 16 In., Load Rating 1000 lb., Number of Cylinders 4, Cylinder Material Aluminum, Tube Length 96 In.-96 In.-60 In.-60 In., Mounting Type Retro Fit, Screw Size 1/4 In. 20, Includes System Complete Less Hardware, Caster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.