DYNABOOK THUNDERBOLT 4 DOCK CONNECT TO ESSENTIALS WITH A SINGLE USB TYPE C CONNE
Mfr # PS0120UA1PRP
Zoro # G514874149
product price: $419.99
/ea
Free Shipping & Returns
Key Features
For Use With
Toshiba Tecra A40-K Laptop, Toshiba Tecra A50-K Laptop.
Device Supported
Notebook
Number of Thunderbolt 4 Ports
2
Thunderbolt
Yes
HDMI
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS0120UA1PRP
Zoro #
G514874149
UPC #
32017000155
Country of Origin
China
Details
Item
Docking Station
For Use With
Toshiba Tecra A40-K Laptop, Toshiba Tecra A50-K Laptop.
Device Supported
Notebook
Number of Thunderbolt 4 Ports
2
Thunderbolt
Yes
HDMI
Yes
Thunderbolt Ports Quantity
2
Number of USB Ports
6
Brand Compatibility
Toshiba
Supported Resolutions
3840 x 2160
Number of DisplayPorts
2
Number of Displays Supported
4
Number of USB Type-C Ports
2
Number of HDMI Ports
2
Connectivity Technology
Wired
Number of USB 3.0 Ports
4
DisplayPort
Yes
Charging Capability
Yes
Screen Mode Supported
4K
Ethernet Technology
Ethernet
Host Interface
Thunderbolt 4
Network (RJ-45)
Yes
USB Type-C
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.