This item is Discontinued.

Dynabook Formerly Toshiba Pc POR X40-M 155U/14FD/16/512/W11P/3 EZBUY PNM1BU-0EK00U

This item is Discontinued.

Dynabook Formerly Toshiba Pc

POR X40-M 155U/14FD/16/512/W11P/3 EZBUY (Discontinued)

Mfr # PNM1BU-0EK00U
Zoro # G915658447
UPC # 889661345510
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PNM1BU-0EK00U
Zoro #
G915658447
UPC #
889661345510
Country of Origin
China

Dimensions

Depth
8.7 in
Width
12.3 in
Height
0.73 in
Screen Size
14 in

Details

Item
Notebook
Color
Blue
SSD Form Factor
M.2
Screen Resolution
1920 x 1200
Wireless LAN Standard
IEEE 802.11ax
Power Plug Type
Type C
Drive Type
SSD
Bluetooth
Yes
Camera Privacy Shutter
Yes
Cover Material
Aluminum Alloy
Charger Included
Yes
AI-powered
Yes
Display Screen Technology
In-plane Switching (IPS) Technology
Installed Slot Memory Configuration
2 x 8GB
Ethernet Technology
Gigabit Ethernet
Graphics Memory Accessibility
Shared
Maximum Turbo Speed
4.80 GHz
Brightness
300 Nit
Front Camera Resolution
5 Megapixel
Maximum Supported System Memory
64 GB
Installed Slot Memory
16 GB
Network (RJ-45)
Yes
Wireless LAN
Yes
Number of Thunderbolt 4 Ports
2
Processor Model
155U
Processor Type
Core Ultra 7
Total Solid State Drive Capacity
512 GB
System Memory Form Factor
SoDIMM
Number of Occupied Memory Slots
2
USB Power Delivery Support
Yes
Number of USB 3.2 Gen 1 Type-A Ports
2
Operating System
Windows 11 Pro
Processor Speed
1.70 GHz
System Memory Technology
DDR5 SDRAM
System Memory Speed
5600 MHz
Total Number of USB Ports
2
Screen Mode
WUXGA
Operating System Platform
Windows
Number of Cells
4-cell
Processor Core
Dodeca-core (12 Core)
Total Number of Memory Slots
2
HDMI
Yes
Maximum Power Supply Wattage
65 W
Keyboard Backlight
Yes
Copilot Key
Yes
Front Camera
Yes
Energy Star
Yes
Graphics Memory Technology
DDR5 SDRAM
Features
Anti-glare Screen

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.