SPRO C50-K I7-150U/15FHD 16/512 W11P/1

  • Mfr # PSY29U-09J00F

  • Zoro # G814873941


product price:  $1,171.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Width
14.1"
USB Power Delivery Support
Yes
Height
0.75"
Brightness
250 Nit
Processor Model
150U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PSY29U-09J00F
Zoro #
G814873941
UPC #
889661341680
Country of Origin
China

Dimensions

Width
14.1"
Height
0.75"
Screen Size
15.6"
Depth
9.1"

Details

USB Power Delivery Support
Yes
Brightness
250 Nit
Processor Model
150U
Screen Resolution
1920 x 1080
System Memory Speed
3200 MHz
AC Adapter Frequency
50 Hz, 60 Hz
Maximum Supported System Memory
16 GB
Operating System
Windows 11 Pro
Display Screen Technology
In-plane Switching (IPS) Technology
Drive Type
SSD
Package Contents
Satellite Pro C50-K Notebook AC Adapter
Processor Type
Core Ultra 7
Total Number of Memory Slots
2
Ethernet Technology
Gigabit Ethernet
HDMI
Yes
System Memory Technology
DDR4 SDRAM
Operating System Platform
Windows
Network (RJ-45)
Yes
Maximum Power Supply Wattage
45 W
Number of USB 3.2 Gen 2 Type-C Ports
1
Screen Mode
Full HD
Graphics Controller Model
Iris Xe Graphics
Wireless LAN
Yes
Graphics Memory Accessibility
Shared
Total Solid State Drive Capacity
512 GB
Wireless LAN Standard
IEEE 802.11ax
Total Number of USB Ports
4
Charger Included
Yes
Bluetooth
Yes
Number of Cells
3-cell
Graphics Memory Technology
DDR4 SDRAM
Series
C50-K
Item
Notebook

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.