TEC A40-M 125U/14FD/8/256/W11P/3 EZBUY

  • Mfr # PNM11U-0QK015

  • Zoro # G615658488


product price:  $1,317.96
/ea
Free Shipping & Returns

Key Features

AI-powered
Yes
Maximum Turbo Speed
4.30 GHz
USB Power Delivery Support
Yes
Camera Privacy Shutter
Yes
Screen Mode
WUXGA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PNM11U-0QK015
Zoro #
G615658488
UPC #
889661345466
Country of Origin
China

Dimensions

Width
12.3 in
Screen Size
14 in
Depth
8.7 in
Height
0.78 in

Details

AI-powered
Yes
Maximum Turbo Speed
4.30 GHz
USB Power Delivery Support
Yes
Camera Privacy Shutter
Yes
Screen Mode
WUXGA
Processor Core
Dodeca-core (12 Core)
Item
Notebook
Processor Speed
1.30 GHz
Graphics Memory Technology
DDR5 SDRAM
Number of Occupied Memory Slots
1
Installed Slot Memory Configuration
1 x 8GB
Screen Resolution
1920 x 1200
HDMI
Yes
Number of Cells
4-cell
SSD Form Factor
M.2
Network (RJ-45)
Yes
Energy Star
Yes
Front Camera
Yes
Number of Thunderbolt 4 Ports
2
Wireless LAN
Yes
System Memory Technology
DDR5 SDRAM
Operating System Platform
Windows
Total Solid State Drive Capacity
256 GB
System Memory Form Factor
SoDIMM
Installed Slot Memory
8 GB
Bluetooth
Yes
Color
Blue
Charger Included
Yes
Brightness
300 Nit
Ethernet Technology
Gigabit Ethernet
Display Screen Technology
In-plane Switching (IPS) Technology
Copilot Key
Yes
Total Number of Memory Slots
2
Keyboard Backlight
Yes
Maximum Supported System Memory
64 GB
NPU Name
AI Boost
Maximum Power Supply Wattage
65 W
Processor Model
125U
Front Camera Resolution
5 Megapixel
Features
Anti-glare Screen
Wireless LAN Standard
IEEE 802.11ax
Number of Free Memory Slots
1
System Memory Speed
5600 MHz
Graphics Memory Accessibility
Shared
Total Number of USB Ports
2
Drive Type
SSD
Processor Type
Core Ultra 5
Operating System
Windows 11 Pro

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.