TEC A60-M 125U/16FD/8/256/W11P/3 EZBUY

  • Mfr # PNL11U-0DH011

  • Zoro # G715658333


product price:  $1,369.89
/ea
Free Shipping & Returns

Key Features

Number of Thunderbolt 4 Ports
2
Standard Memory
8 GB
Processor Core
Dodeca-core (12 Core)
Processor Model
125U
Number of Cells
4-cell
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PNL11U-0DH011
Zoro #
G715658333
UPC #
889661345428
Country of Origin
China

Dimensions

Depth
9.8 in
Height
0.78 in
Screen Size
16 in
Width
14.1 in

Details

Number of Thunderbolt 4 Ports
2
Standard Memory
8 GB
Processor Core
Dodeca-core (12 Core)
Processor Model
125U
Number of Cells
4-cell
Processor Type
Core Ultra 5
NPU Name
AI Boost
Processor Speed
1.30 GHz
Number of Occupied Memory Slots
1
Display Screen Technology
In-plane Switching (IPS) Technology
Total Solid State Drive Capacity
256 GB
USB Power Delivery Support
Yes
Item
Notebook
Maximum Supported System Memory
64 GB
Installed Slot Memory Configuration
1 x 8GB
Keyboard Backlight
Yes
Total Number of Memory Slots
2
Energy Star
Yes
Brightness
300 Nit
Number of Free Memory Slots
1
Maximum Power Supply Wattage
65 W
Wireless LAN Standard
IEEE 802.11ax
Graphics Memory Technology
DDR5 SDRAM
Features
Anti-glare Screen
Network (RJ-45)
Yes
Screen Mode
WUXGA
Color
Blue
Bluetooth
Yes
AI-powered
Yes
Ethernet Technology
Gigabit Ethernet
HDMI
Yes
Charger Included
Yes
Front Camera
Yes
Copilot Key
Yes
Installed Slot Memory
8 GB
Maximum Turbo Speed
4.30 GHz
Front Camera Resolution
5 Megapixel
Drive Type
SSD
SSD Form Factor
M.2
Operating System
Windows 11 Pro
Operating System Platform
Windows
Screen Resolution
1920 x 1200
Total Number of USB Ports
2
System Memory Speed
5600 MHz
System Memory Technology
DDR5 SDRAM
Camera Privacy Shutter
Yes
Wireless LAN
Yes
System Memory Form Factor
SODIMM
Graphics Memory Accessibility
Shared

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.