Zoro Homepage

4" L Reciprocating File

  • Mfr # 90930

  • Zoro # G4309444


product price: $24.19
/ea

Key Features

For Use With
Reciprocating Saws
Length
4 in
Number of Pieces
1
Shank
1/8 in
Material
Fiberglass, Metal, Plastic, Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90930
Zoro #
G4309444
UPC #
616026909304
Country of Origin
Poland

Dimensions

Length
4 in
Thickness
1/8 in
Width
3/16 in
Overall Length
4 in
Shank Size
1/8 in
Overall Width
3/16 in

Details

Item
Reciprocating File
For Use With
Reciprocating Saws
Number of Pieces
1
Shank
1/8 in
Material
Fiberglass, Metal, Plastic, Wood
Application
Deburring, Detail Work, Finishing
Compatible Manufacturer Model Number
90930
Compatible Product Type
Reciprocating Saw
Compatible Brand
Dynabrade
Product Type
Reciprocating File

Description

Reciprocating File, Application Deburring, Detail Work, Finishing, For Use With Reciprocating Saws, Material Fiberglass, Metal, Plastic, Wood, Shank 1/8 in, Length 4 in, Width 3/16 in, Thickness 1/8 in, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.