5" (127 mm) Dia. CtrlVacuumDynorbital Supreme Rdm Orbital Sndr, 56819BK

  • Mfr # 56819BK

  • Zoro # G7327454


product price:  $2,644.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
56819BK
Zoro #
G7327454
UPC #
616026002302
Country of Origin
United States

Description

56819BK-5" (127 mm) Dia. Central Vacuum Dynorbital Supreme Random Orbital Sander.28 hp, 12,000 RPM, 3/16" (5 mm) Dia. Orbit, Rear Exhaust, Robotic KitRobotic ready tool kit includes tool, end effector, quick tool release and solenoid.Robotic ready tool kit includes tool, end effector, quick tool release and solenoid..Composite base has integrated rubber over-mold creating a non-slip feel, as well as insulating from cold. The air motor is suspended by vibration-absorbing rubber rings (Patent No. 5,319,888) to minimize vibration..Robotic ready tool kit includes tool, end effector, quick tool release and solenoid...Anti-clog design (Patent No. 5,319,888) enhances the vacuum pick-up on central vacuum models. Dust particles are directed away from the air motor (reducing contamination) following a smoother, easier path of extraction. Comfort Platform provides additional hand and wrist support, further enhancing operator comfort. Also offers increased protection against cold air exhaust. (NOTE: Comfort Platform is removable.) Order 59330 Comfort Platform (U.S. Patent No. D610,428) separately, to install on existing tools!.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.