
5" (127 mm) Dia. CtrlVacuumDynorbital Supreme Rdm Orbital Sndr, 56854BK
Mfr # 56854BK
Zoro # G7327296
product price:Â $2,320.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56854BK
Zoro #
G7327296
UPC #
616026002784
Country of Origin
United States
Description
56854BK-5" (127 mm) Dia. Central Vacuum Dynorbital Supreme Random Orbital Sander.28 hp, 12,000 RPM, 3/32" (2.5 mm) Dia. Orbit, Rear Exhaust, Robotic KitRobotic ready tool kit includes tool, end effector, quick tool release and solenoid.Robotic ready tool kit includes tool, end effector, quick tool release and solenoid..Composite base has integrated rubber over-mold creating a non-slip feel, as well as insulating from cold. The air motor is suspended by vibration-absorbing rubber rings (Patent No. 5,319,888) to minimize vibration..Robotic ready tool kit includes tool, end effector, quick tool release and solenoid...Anti-clog design (Patent No. 5,319,888) enhances the vacuum pick-up on central vacuum models. Dust particles are directed away from the air motor (reducing contamination) following a smoother, easier path of extraction. Comfort Platform provides additional hand and wrist support, further enhancing operator comfort. Also offers increased protection against cold air exhaust. (NOTE: Comfort Platform is removable.) Order 59330 Comfort Platform (U.S. Patent No. D610,428) separately, to install on existing tools!.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.