6 in L x 18 TPI Bi-Metal Reciprocating Saw Blade, 1 PK

  • Mfr # 90937

  • Zoro # G3693090


product price:  $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Teeth per Inch
18
Length
6 in
Material
Bi-Metal
Application
For Metal Heavier Than 1/8" Thick, Bar Stock, Angles, Etc. Also Rubber, Masonite, Fiberglass, Etc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
90937
Zoro #
G3693090
UPC #
-
Country of Origin
United States

Dimensions

Length
6 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
18
Material
Bi-Metal
Application
For Metal Heavier Than 1/8" Thick, Bar Stock, Angles, Etc. Also Rubber, Masonite, Fiberglass, Etc

Description

Saw Blade,6 In.x 3/4 18 Teeth/In Bi-Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.