Shop DYNABRADE

7 Degree Offset Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 3,200 RPM

  • Mfr # 47211
  • Zoro # G6528636

product price: 
$
701.00
/ea
Free Shipping & Returns

Key Features

Overall Length
8 1/8 in
Air Inlet
1/4 in NPT Female
Horsepower
0.4 hp
Free Speed
3,200 RPM
Max. Speed
15,000 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
47211
Zoro #
G6528636
UPC #
616026472112
Country of Origin
United States
Item
Die Grinder
Air Inlet
1/4 in NPT Female
Horsepower
0.4 hp
Free Speed
3,200 RPM
Max. Speed
15,000 RPM
Grinder Type
Right Angle
Includes
1/4 in Collet Insert, 6mm Collet Insert
Characteristics
Dual Wick Lubrication System, Lightweight Ergonomic Design, Pinion Piloted on Rotor
Average CFM @ 15 Second Run Time
5.75
Throttle
Safety Lever
Handle Material
Composite
Collet
1/4 in
Variable Speed
No
CFM @ Full Load
23.0
Grinder Orientation
7 Degree Offset
Duty
Heavy Duty
Bearing Type
Needle
Tool Weight
1.7 lb
Standards
CE Certified, EAC Certified
Features
Dual Wick Lubrication System, Lightweight Ergonomic Design, Pinion Piloted on Rotor
Air Inlet Gender
Female
Switch Type
Lever
Number of Speed Settings
1
Kit Contents
(1) Bare Tool
Minimum Speed
3,200 RPM
Air Pressure
90 psi
Safety Stop Mechanisms
Safety-Lock Throttle Lever
Tether Style
Not Tether Capable
Power Source
Air Powered
Anti-Vibration Technology
Yes
Anti-Kickback Clutch Type
None
Air Consumption
23 cfm
Exhaust Location
Rear
Air Inlet Type
NPT
Tool Style
Straight
Tool Life
Long Lasting
Robot Mounting Components Included
Tool Only
Speed - Maximum
15,000 RPM
Speed - Minimum
3,200 RPM
Frequency of Use
Frequent Maintenance to Heavy Production
Power Source - TS Only
Air Powered
Power Source - old
Air Powered

Dimensions

Overall Length
8 1/8 in
Min. Hose Size
1/4 in
Collet Size
6 mm, 1/4 in
Air Inlet Connection Size
1/4 in
Hose Size - Minimum
1/4 in
Wire Rope Length
8 1/8 in
Length
8 1/8 in
Fits Chest Size
Dual Wick Lubrication System, Lightweight Ergonomic Design, Pinion Piloted on Rotor

Description

Die Grinder, Duty Heavy Duty, Horsepower 0.4 hp, Collet Size 6 mm, 1/4 in, Grinder Orientation 7 Degree Offset, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Max. Speed 15,000 RPM, Air Inlet Type NPT, Air Inlet 1/4 in NPT Female, Tool Style Straight, Kit Contents (1) Bare Tool, Includes 1/4 in Collet Insert, 6mm Collet Insert, Safety Stop Mechanisms Safety-Lock Throttle Lever, Anti-Kickback Clutch Type None, Power Source Air Powered

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.