Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Abrasive Cut-Off Wheel, 4 Dia, 0.035 Thick, Zirconia Alumina

  • Mfr # 79388

  • Zoro # G0804257


product price: $8.89
/ea

Key Features

Overall Thickness
0.035
Abrasive Material
Zirconia Alumina
Wheel Type
T1
Primary Material Application
metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79388
Zoro #
G0804257
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
4
Overall Thickness
0.035

Details

Item
Abrasive Cut-Off Wheel
Abrasive Material
Zirconia Alumina
Wheel Type
T1
Primary Material Application
metal

Description

Cut-OffWheel,4 In.dia.X.035X3/8 In.Z/A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.