Abrasive Cut-Off Wheel, Continuous Rim, 3 in Dia, 3/8 in Arbor Hole Size, Diamond, 40 Grit

  • Mfr # 93917

  • Zoro # G3691471


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Wheel Type
Continuous Rim
Overall Diameter
3 in
Connector Size
3/8 in
Grit
40
Abrasive Material
Diamond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93917
Zoro #
G3691471
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
3 in
Connector Size
3/8 in
Diameter
3"
Arbor Hole Size
3/8"
Abrasive Wheel Diameter
3"

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Continuous Rim
Grit
40
Abrasive Material
Diamond
Abrasive Wheel Type
Continuous Rim
Abrasive Grit
40

Description

Dmnd Cut-Off Wheel,3 In.dia.x3/8 In.40/50G C/R

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products