Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Accu-Grinder Contact Arm Assembly

  • Mfr # 11961

  • Zoro # G7295312


product price: $1,125.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Dynabrade
For Use With Mfr. Model Number
11477
Material
Steel
Belt Length
30 in
Wheel Shape
Serrated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11961
Zoro #
G7295312
UPC #
-
Country of Origin
United States

Dimensions

Belt Length
30 in
Belt Width
2 in
Wheel Diameter
2 in
Wheel Width
2 in

Details

Item
Contact Arm
Fits Brand
Dynabrade
For Use With Mfr. Model Number
11477
Material
Steel
Wheel Shape
Serrated
Compatible Tool Series
Dynabelter
Product Type
Contact Arms
Compatible Manufacturer Model Number
11450, 11477

Description

Contact Arm, Product Type Contact Arms, Belt Width 2 in, Wheel Material Not Applicable, Material Steel, Compatible Tool Series Dynabelter, Compatible Sander Mfr. Model Number 11450, 11477, Belt Length 30 in, Compatible Grainger Part Number 13F629, Platen Pad Density Not Applicable, Platen Pad Width Not Applicable, Wheel Diameter 2 in, Wheel Shape Serrated, Wheel Width 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.