Zoro Homepage

Air Belt Sander, 1.2 HP, 2 In. x 34 In.

  • Mfr # 14300

  • Zoro # G6931486


product price: $2,729.99
/ea
Free Shipping & Returns

Key Features

Duty
Industrial
HP
1.2 HP
Belt Size
2 in W x 34 in L
Pad Size
2"W x 34"L
Average CFM @ 15 Second Run Time
13.25 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14300
Zoro #
G6931486
UPC #
616026143005
Country of Origin
United States

Dimensions

Belt Size
2 in W x 34 in L
Pad Size
2"W x 34"L
Overall Length
18-7/8"
Min. Hose Size
1/2 in
Min Hose Size
1/2"
Tool Length
18 7/8 in
Belt Length
34 in
Belt Width
2 in
Tool Width
12 1/2 in
Minimum Hose Size
1/2 in
Tool Height
8 1/2 in
Air Inlet Size
1/4 in

Description

Air Tube Sander, Product Type Air-Powered Pipe and Tube Belt Sander, Belt Width 2 in, Belt Length 34 in, Arm Type Fixed, Arm Rotation 0 Degrees , Speed Settings Fixed, Belt Speed 8,500 SFPM, Grip Type Dual, Horsepower 1.2 hp, Duty Heavy, Air Consumption 53 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 1/2 in, Throttle Type Lever with Safety Lock, Vacuum Type Non-Vacuum, Tool Series Dynangle, Sound Level 85 dB, Vibration Level Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.