Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Belt Sander, Industrial, 0.5 HP, 1/4

  • Mfr # 40321

  • Zoro # G3629726


product price: $881.99
/ea
Free Shipping & Returns

Key Features

Duty
Industrial
HP
0.5 HP
Belt Size
1/4 to 3/4 in W x 18 in L
Pad Size
1/4" to 3/4"W x 18"L
Average CFM @ 15 Second Run Time
7 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40321
Zoro #
G3629726
UPC #
616026403215
Country of Origin
United States

Dimensions

Belt Size
1/4 to 3/4 in W x 18 in L
Pad Size
1/4" to 3/4"W x 18"L
Overall Length
14 1/4"
Min. Hose Size
3/8 in
Min Hose Size
3/8"
Tool Length
14 1/4 in
Minimum Hose Size
3/8 in
Belt Width
3/4 in
Belt Length
18 in
Tool Width
11 1/2 in
Tool Height
4 7/8 in
Air Inlet Size
1/4 in

Details

Item
Dynafile II Abrasive Belt Tool Versatility Kit
Duty
Industrial
HP
0.5 HP
Average CFM @ 15 Second Run Time
7 cfm
CFM @ Full Load
28 cfm
Free Speed
20,000 rpm
Required Pressure
90 psi
Exhaust Type
Front
Air Inlet
1/4" NPT
Throttle
Lever
Housing Material
Composite
Includes
Mfr. No. 40320 Dynafile II with 11206 Contact Arm, Plus Additional 11203 and 11204 Contact Arms; (3) Contact Arms; (8) Abrasive Belts; (3) Platen Pads; 1/4" Collet For Die Grinder Use; (2) Wrenches, Case
Tool Weight
3.5 lb
Standards
CE; EAC
Features
Finish and Polish Using Slack of Belt, Grind from Contact Wheel or Platen Pad
Product Type
Air-Powered Belt Sander Kit
Arm Rotation
360 Degrees
Exhaust Location
Front
Horsepower
0.5 hp
Arm Type
Pivoting
Throttle Type
Non-Locking Lever
Tool Series
Dynafile, Dynafile III
Air Inlet Type
NPT
Belt Speed
4,550 SFPM
Average Flow Rate
7 cfm
Grip Type
Offset
Vacuum Type
Non-Vacuum
Sound Level (dB)
80 dB
Air Consumption
28 cfm
Speed Settings
Fixed
Sound Level
80 dB

Description

Air Belt Sander Kit, Product Type Air-Powered Belt Sander Kit, Belt Width 3/4 in, Belt Length 18 in, Arm Type Pivoting, Arm Rotation 360 Degrees , Speed Settings Fixed, Belt Speed 4,550 SFPM, Grip Type Offset, Horsepower 0.5 hp, Duty Heavy, Air Consumption 28 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Throttle Type Lever, Vacuum Type Non-Vacuum, Tool Series Dynafile, Dynafile III, Sound Level 80 dB, Vibration Level Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.