Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Buffer, 3 In. Pad, 3200 rpm

  • Mfr # 51400

  • Zoro # G7615903


product price: $879.99
/ea
Free Shipping & Returns

Key Features

Duty
Heavy
Spindle Size
3/8"-24
HP
0.4 HP
Pad Size
3"
Average CFM @ 15 Second Run Time
6 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
51400
Zoro #
G7615903
UPC #
616026514003
Country of Origin
United States

Dimensions

Spindle Size
3/8"-24
Pad Size
3"
Overall Length
8-3/4"
Min. Hose Size
3/8 in
Min Hose Size
3/8"
Tool Length
8 3/4 in
Minimum Hose Size
3/8 in
Minimum Disc Diameter
3 in
Tool Width
6 1/2 in
Included Pad Sizes
3 in
Maximum Disc Diameter
3 in
Air Inlet Size
1/4 in
Tool Height
4 1/4 in
Spindle Thread Size
3/8"-24

Details

Item
7 Degree Offset Rotary Buffer
Duty
Heavy
HP
0.4 HP
Average CFM @ 15 Second Run Time
6 cfm
CFM @ Full Load
24 cfm
Required Pressure
90 psi
Free Speed
3,200 rpm
Handle Material
Composite
Air Inlet
1/4" NPT
Throttle
Lever
Exhaust
Rear
Includes
Mfr. No. 50126 Hook Face Pad; Mfr. No. 90027 Terry Cloth Bonnet; Mfr. No. 90028 Wool Buffing Bonnet
Tool Weight
1.7 lb
Features
3 in Diameter Buffer, 7 Degrees Offset, Muffler Reduces Sound Level
Standards
CE; EAC
Product Type
Air Polisher
Maximum Motor Speed
3,200 RPM
Horsepower
0.4 hp
Abrasive Mount Type
Hook and Loop
Exhaust Location
Rear
Air Consumption
24 cfm
Polishing Motion
Rotary
Grip Type
Offset
Air Inlet Type
NPT
Speed Settings
Fixed
Average Flow Rate
6 cfm

Description

Air Polisher, Product Type Air Polisher, Polishing Motion Rotary, Included Pad Sizes 3 in, Minimum Disc Diameter 3 in, Maximum Disc Diameter 3 in, Abrasive Mount Type Hook and Loop, Horsepower 0.4 hp, Duty Heavy, Grip Type Offset, Speed Settings Fixed, Maximum Motor Speed 3,200 RPM, Air Consumption 24 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Spindle Thread Size 3/8 In.-24, Exhaust Location Rear, Tool Length 8 3/4 in, Tool Weight 1.72 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.