Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Buffer, 3 In. Pad, 5000 rpm

  • Mfr # 51401

  • Zoro # G6571713


product price: $953.99
/ea
Free Shipping & Returns

Key Features

Duty
Heavy
Spindle Size
3/8"-24
HP
0.4 HP
Pad Size
3"
Average CFM @ 15 Second Run Time
6 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
51401
Zoro #
G6571713
UPC #
616026514010
Country of Origin
United States

Dimensions

Spindle Size
3/8"-24
Pad Size
3"
Min. Hose Size
3/8 in
Overall Length
8-3/4"
Min Hose Size
3/8"
Tool Length
8 3/4 in
Tool Height
4 1/4 in
Tool Width
6 1/2 in
Included Pad Sizes
3 in
Maximum Disc Diameter
3 in
Minimum Disc Diameter
3 in
Minimum Hose Size
3/8 in
Air Inlet Size
1/4 in
Spindle Thread Size
3/8"-24

Details

Item
7 Degree Offset Rotary Buffer
Duty
Heavy
HP
0.4 HP
Average CFM @ 15 Second Run Time
6 cfm
CFM @ Full Load
24 cfm
Free Speed
5,000 rpm
Required Pressure
90 psi
Handle Material
Composite
Air Inlet
1/4" NPT
Exhaust
Rear
Throttle
Lever
Housing Material
Composite
Tool Weight
1.7 lb
Includes
Mfr. No. 50126 Hook Face Pad; Mfr. No. 90027 Terry Cloth Bonnet; Mfr. No. 90028 Wool Buffing Bonnet
Standards
CE; EAC
Features
3 in Diameter Buffer, 7 Degrees Offset, Muffler Reduces Sound Level
Product Type
Air Polisher
Air Consumption
24 cfm
Average Flow Rate
6 cfm
Horsepower
0.4 hp
Grip Type
Offset
Maximum Motor Speed
5,000 RPM
Abrasive Mount Type
Hook and Loop
Polishing Motion
Rotary
Exhaust Location
Rear
Air Inlet Type
NPT
Speed Settings
Fixed

Description

Air Polisher, Product Type Air Polisher, Polishing Motion Rotary, Included Pad Sizes 3 in, Minimum Disc Diameter 3 in, Maximum Disc Diameter 3 in, Abrasive Mount Type Hook and Loop, Horsepower 0.4 hp, Duty Heavy, Grip Type Offset, Speed Settings Fixed, Maximum Motor Speed 5,000 RPM, Air Consumption 24 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Spindle Thread Size 3/8 In.-24, Exhaust Location Rear, Tool Length 8 3/4 in, Tool Weight 1.72 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.