Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Buffer, 5 In. Pad, 3200 rpm

  • Mfr # 51430

  • Zoro # G6960563


product price: $929.99
/ea
Free Shipping & Returns

Key Features

Duty
Heavy
Spindle Size
3/8"-24
HP
0.4 HP
Pad Size
5"
Average CFM @ 15 Second Run Time
6 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51430
Zoro #
G6960563
UPC #
616026514300
Country of Origin
United States

Dimensions

Spindle Size
3/8"-24
Pad Size
5"
Min. Hose Size
3/8 in
Overall Length
9-3/4"
Min Hose Size
3/8"
Tool Length
9 3/4 in
Maximum Disc Diameter
5 in
Tool Height
4 1/2 in
Spindle Thread Size
3/8"-24
Minimum Hose Size
3/8 in
Air Inlet Size
1/4 in
Included Pad Sizes
5 in
Tool Width
6 1/2 in
Minimum Disc Diameter
4 in

Details

Item
7 Degree Offset Rotary Buffer
Duty
Heavy
HP
0.4 HP
Average CFM @ 15 Second Run Time
6 cfm
CFM @ Full Load
24 cfm
Required Pressure
90 psi
Free Speed
3,200 rpm
Handle Material
Composite
Air Inlet
1/4" NPT
Exhaust
Rear
Throttle
Lever
Application
For Buffing and Polishing Fiberglass, Plastics and Other Materials
Includes
Mfr. No. 50147 Hook Face Pad; Mfr. No. 90040 Foam Flat Face Buffing Pad
Tool Weight
1.8 lb
Standards
CE; EAC
Features
5 in Diameter Buffer, 7 Degrees Offset, 0.4 hp, Accepts Optional Side Handle/Collar Assembly, Extended Muffler Design
Product Type
Air Polisher
Exhaust Location
Rear
Air Consumption
24 cfm
Horsepower
0.4 hp
Maximum Motor Speed
3,200 RPM
Speed Settings
Fixed
Grip Type
Offset
Air Inlet Type
NPT
Average Flow Rate
6 cfm
Abrasive Mount Type
Hook and Loop
Polishing Motion
Rotary

Description

Air Polisher, Product Type Air Polisher, Polishing Motion Rotary, Included Pad Sizes 5 in, Minimum Disc Diameter 4 in, Maximum Disc Diameter 5 in, Abrasive Mount Type Hook and Loop, Horsepower 0.4 hp, Duty Heavy, Grip Type Offset, Speed Settings Fixed, Maximum Motor Speed 3,200 RPM, Air Consumption 24 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Spindle Thread Size 3/8 In.-24, Exhaust Location Rear, Tool Length 9 3/4 in, Tool Weight 1.78 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.