Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Cut Off Tool, Gen Duty, 18k rpm, 40 cfm

  • Mfr # 52580

  • Zoro # G3662172


product price: $839.99
/ea
Free Shipping & Returns

Key Features

Duty
Industrial
Free Speed
18,000 RPM
Wheel Dia.
4 in
CFM @ Full Load
40.0
HP
1.0 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52580
Zoro #
G3662172
UPC #
616026525801
Country of Origin
United States

Dimensions

Wheel Dia.
4 in
Overall Length
14 7/8 in
Spindle Dia.
3/8-24 Male
Air Inlet Connection Size
3/8 in
Min. Hose Size
3/8 in
Wheel Diameter
4 in
Spindle Diameter
3/8 in
Arbor Hole Size
3/8 in

Details

Item
Cut-Off Tool
Duty
Industrial
Free Speed
18,000 RPM
CFM @ Full Load
40.0
HP
1.0 hp
Required Pressure
90 PSI
Air Inlet
3/8 in NPT Male
Exhaust
Rear
Housing Material
Composite
Average CFM @ 15 Second Run Time
10.0
Speed Control
Safety Lock Lever
Min. Hose
3/8 in
Guard Material
Steel
Lever Type
Safety Lock
Standards
ANSI B186.1, ANSI¿B7.1, ANSI¿Z87.1
Features
For Efficient Cutting of Sheet Metal, Bolts, Clamps, Frame Rolls
Air Pressure
90 psi
Air Inlet Gender
Male
Power Source
Air Powered
Air Inlet Type
NPT
Max. Speed
18,000 RPM
Reach
Extended Reach
Tool Weight
4.4 lb
Cut-Off Wheel Orientation
Perpendicular
Kit Contents
(1) Bare Tool
Duty Rating
Heavy Duty
Horsepower
1 hp
Air Consumption
40 cfm
Exhaust Location
Rear

Description

Cut-Off Tool, Wheel Diameter 4 in, Duty Rating Heavy Duty, Horsepower 1 hp, Max. Speed 18,000 RPM, Air Inlet 3/8 in NPT Male, Air Inlet Connection Size 3/8 in, Air Inlet Gender Male, Air Inlet Type NPT, Exhaust Location Rear, Cut-Off Wheel Orientation Perpendicular, Reach Extended Reach, Kit Contents (1) Bare Tool, Speed Control Lever, Lever Type Safety Lock, Arbor Hole Size 3/8 in, Spindle Diameter 3/8 in, Power Source Air-Powered, Air Pressure 90 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.