Zoro Homepage

Air Die Grndr, Rt Ang, 20krpm, 0.4 HP, 21cfm

  • Mfr # 52317

  • Zoro # G3641443


product price: $749.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5-3/4"
Exhaust
Rear
Required Pressure
90 PSI
Collet
1/4 in
Average CFM @ 15 Second Run Time
5.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52317
Zoro #
G3641443
UPC #
616026523173
Country of Origin
United States

Dimensions

Overall Length
5-3/4"
Right Angle Length
2-7/8"
Min. Hose Size
1/4 in

Details

Item
Air Die Grinder
Exhaust
Rear
Required Pressure
90 PSI
Collet
1/4 in
Average CFM @ 15 Second Run Time
5.25
Free Speed
20,000 rpm
Grinder Type
Right Angle
Air Inlet
1/4" NPT
Characteristics
Lower Vibration, Ideal for Hard to Reach Areas, Increased Performance From High Torque Levels, Longer Gear Life
Bearing Type
Ball
Throttle
Lever
Handle Material
Composite
Variable Speed
No
CFM @ Full Load
21.0
HP
0.4

Description

52317-.4 hp Right Angle Die Grinder -20,000 RPM, Geared, Rear Exhaust, 1/4" Collet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.