Zoro Homepage

Air Die Grndr, Strat, 20krpm, 0.7 HP, 37cfm

  • Mfr # 52278

  • Zoro # G3593441


product price: $602.99
/ea
Free Shipping & Returns

Key Features

Grinder Type
Straight
Throttle
Lever
Overall Length
8-1/8"
Bearing Type
Ball
Handle Material
Composite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52278
Zoro #
G3593441
UPC #
616026522787
Country of Origin
United States

Dimensions

Overall Length
8-1/8"
Min. Hose Size
3/8 in

Details

Item
Air Die Grinder
Grinder Type
Straight
Throttle
Lever
Bearing Type
Ball
Handle Material
Composite
Characteristics
Gearless
HP
0.7 HP
Variable Speed
No
CFM @ Full Load
37.0
Exhaust
Rear
Collet
1/4 in
Average CFM @ 15 Second Run Time
9.25
Free Speed
20,000 rpm
Grinder Orientation
Straight
Required Pressure
90 psi
Air Inlet
1/4" npt

Description

52278-.7 hp Straight-Line Die Grinder20,000 RPM, Extended Rear Exhaust, 1/4" ColletIncludes 1/4" Collet Insert (50013), fits optional 1/8" (50065), 3/8" (50014), 6 mm (50016), 8 mm (50039).Includes 1/4" Collet Insert (50013), fits optional 1/8" (50065), 3/8" (50014), 6 mm (50016), 8 mm (50039)..Extended rear exhaust muffler design..Includes 1/4" Collet Insert (50013), fits optional 1/8" (50065), 3/8" (50014), 6 mm (50016), 8 mm (50039)...

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.