Zoro Homepage

Air Disc Sander, Ind, 0.7 HP, 4-1/2 In

  • Mfr # 50321

  • Zoro # G3650421


product price: $744.00
/ea
Free Shipping & Returns

Key Features

Duty
Industrial
HP
0.7 HP
Spindle Size
5/8"-11
Pad Size
4-1/2"
Pad Face Type
Metal Assembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50321
Zoro #
G3650421
UPC #
616026503212
Country of Origin
United States

Dimensions

Spindle Size
5/8"-11
Pad Size
4-1/2"
Overall Length
6-5/8"
Min. Hose Size
3/8 in
Min Hose Size
3/8"
Tool Length
6 5/8 in
Air Inlet Size
1/4 in
Included Pad Sizes
4 1/2 in
Minimum Hose Size
3/8 in
Tool Height
5 5/8 in
Tool Width
2 in
Maximum Wheel Diameter
5 in
Minimum Wheel Diameter
4 1/2 in
Spindle Thread Size
5/8 in - 11

Details

Item
Pistol Grip Disc Sander
Duty
Industrial
HP
0.7 HP
Pad Face Type
Metal Assembly
Average CFM @ 15 Second Run Time
8 cfm
CFM @ Full Load
32 cfm
Vacuum/Non-Vacuum
Non-Vacuum
Free Speed
11,000 rpm
Required Pressure
90 psi
Exhaust Type
Rear
Handle Material
Rubber
Air Inlet
1/4" NPT
Variable Speed
No
Housing Material
Rubber
Throttle
Trigger
Includes
Mfr. No. 50267 Disc Pad Assembly for Slotted Center Hole Abrasive Discs
Tool Weight
2.9 lb
Features
Center-Hole Abrasive Discs, Gearless for Reduced Maintenance and Downtime
Standards
CE; EAC
Product Type
Air-Powered Disc Sander
Exhaust Location
Rear
Maximum Disc Speed
11,000 RPM
Grip Type
Pistol
Average Flow Rate
8 cfm
Horsepower
0.7 hp
Air Consumption
32 cfm
Speed Settings
Fixed
Maximum Motor Speed
11,000 RPM
Abrasive Mount Type
Threaded Shank
Air Inlet Type
NPT
Vacuum Type
Non-Vacuum

Description

Air Disc Sander, Product Type Air-Powered Disc Sander, Included Pad Sizes 4 1/2 in, Minimum Wheel Diameter 4 1/2 in, Maximum Wheel Diameter 5 in, Maximum Disc Speed 11,000 RPM, Speed Settings Fixed, Abrasive Mount Type Threaded Shank, Vacuum Type Non-Vacuum, Horsepower 0.7 hp, Duty Heavy, Grip Type Pistol, Air Consumption 32 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Spindle Thread Size 5/8 In.-11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.