Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Disc Sander, Industrial, 0.4 HP, 2 In.

  • Mfr # 49410

  • Zoro # G7165243


product price: $1,259.99
/ea
Free Shipping & Returns

Key Features

Duty
Industrial
HP
0.4 HP
Spindle Size
1/4"-28 F
Pad Size
2"
Pad Face Type
Plastic for PSA discs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49410
Zoro #
G7165243
UPC #
616026494107
Country of Origin
United States

Dimensions

Spindle Size
1/4"-28 F
Pad Size
2"
Min. Hose Size
1/4 in
Overall Length
12-1/2"
Min Hose Size
1/4"
Tool Length
12 1/2 in
Tool Width
2 in
Maximum Wheel Diameter
2 in
Minimum Hose Size
1/4 in
Included Pad Sizes
2 in
Tool Height
2 5/8 in
Minimum Wheel Diameter
2 in
Spindle Thread Size
1/4 in - 20
Air Inlet Size
1/4 in

Details

Item
Angle Head Disc Sander
Duty
Industrial
HP
0.4 HP
Pad Face Type
Plastic for PSA discs
Average CFM @ 15 Second Run Time
6.5 cfm
Vacuum/Non-Vacuum
Non-Vacuum
CFM @ Full Load
26 cfm
Required Pressure
90 psi
Free Speed
3,200 rpm
Exhaust Type
Rear
Handle Material
Composite
Variable Speed
No
Air Inlet
1/4" NPT
Throttle
Lever with Safety Lock
Housing Material
Composite
Includes
Mfr. No. 50107 Pad 2" Diameter for PSA Abrasive Discs
Tool Weight
1.9 lb
Standards
CE; EAC
Features
Optional Side Handle, Rotary Sanding Head Permits Locking-Type Male Thread Pad to be Mounted
Product Type
Air-Powered Disc Sander
Average Flow Rate
6.5 cfm
Grip Type
Right Angle
Abrasive Mount Type
Adhesive-Backed
Maximum Disc Speed
3,200 RPM
Exhaust Location
Rear
Maximum Motor Speed
3,200 RPM
Air Consumption
26 cfm
Speed Settings
Fixed
Air Inlet Type
NPT
Vacuum Type
Non-Vacuum
Horsepower
0.4 hp

Description

Air Disc Sander, Product Type Air-Powered Disc Sander, Included Pad Sizes 2 in, Minimum Wheel Diameter 2 in, Maximum Wheel Diameter 2 in, Maximum Disc Speed 3,200 RPM, Speed Settings Fixed, Abrasive Mount Type Adhesive, Vacuum Type Non-Vacuum, Horsepower 0.4 hp, Duty Heavy, Grip Type Right Angle, Air Consumption 26 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 1/4 in, Spindle Thread Size 1/4 In.-20, Dust Collection Type Included Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.