Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Disc Sander, Industrial, 0.7 HP, 3 In.

  • Mfr # 52410

  • Zoro # G3746321


product price: $599.99
/ea
Free Shipping & Returns

Key Features

Duty
Industrial
Spindle Size
3/8"-24
HP
0.7 HP
Pad Size
3"
Pad Face Type
Locking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52410
Zoro #
G3746321
UPC #
616026524101
Country of Origin
United States

Dimensions

Spindle Size
3/8"-24
Pad Size
3"
Overall Length
6"
Min. Hose Size
3/8 in
Min Hose Size
3/8"
Tool Length
6 in
Tool Height
5 1/2 in
Spindle Thread Size
3/8 in - 24
Maximum Wheel Diameter
3 in
Included Pad Sizes
3 in
Minimum Wheel Diameter
3 in
Minimum Hose Size
3/8 in
Tool Width
2 in
Air Inlet Size
1/4 in

Details

Item
7 Degree Offset Disc Sander
Duty
Industrial
HP
0.7 HP
Pad Face Type
Locking
Average CFM @ 15 Second Run Time
8 cfm
Vacuum/Non-Vacuum
Non-Vacuum
CFM @ Full Load
32 cfm
Required Pressure
90 psi
Free Speed
15,000 rpm
Handle Material
Composite
Exhaust Type
Front
Variable Speed
No
Air Inlet
1/4" NPT
Throttle
Lever with Safety Lock
Housing Material
Composite
Includes
Mfr. No. 51150 Backing Pad 5"; Mounting Hardware
Tool Weight
2.2 lb
Features
Removable Side Handle
Standards
CE; EAC
Product Type
Air-Powered Disc Sander
Speed Settings
Fixed
Maximum Motor Speed
15,000 RPM
Maximum Disc Speed
15,000 RPM
Abrasive Mount Type
Locking
Average Flow Rate
8 cfm
Horsepower
0.7 hp
Grip Type
Offset
Vacuum Type
Non-Vacuum
Air Inlet Type
NPT
Exhaust Location
Front
Air Consumption
32 cfm

Description

Air Disc Sander, Product Type Air-Powered Disc Sander, Included Pad Sizes 3 in, Minimum Wheel Diameter 3 in, Maximum Wheel Diameter 3 in, Maximum Disc Speed 15,000 RPM, Speed Settings Fixed, Abrasive Mount Type Locking, Vacuum Type Non-Vacuum, Horsepower 0.7 hp, Duty Heavy, Grip Type Offset, Air Consumption 32 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Spindle Thread Size 3/8 In.-24, Dust Collection Type Included Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.