Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Disc Sander, Industrial, 0.7 HP, 3 In.

  • Mfr # 52415

  • Zoro # G6620047


product price: $610.00
/ea
Free Shipping & Returns

Key Features

Duty
Industrial
Spindle Size
3/8"-24
HP
0.7 HP
Pad Face Type
Locking
Pad Size
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52415
Zoro #
G6620047
UPC #
784497125629
Country of Origin
United States

Dimensions

Spindle Size
3/8"-24
Pad Size
3"
Overall Length
8-1/8"
Min. Hose Size
3/8 in
Min Hose Size
3/8"
Tool Length
8 1/8 in
Minimum Hose Size
3/8 in
Maximum Wheel Diameter
3 in
Tool Height
5 1/2 in
Spindle Thread Size
3/8 in - 24
Air Inlet Size
1/4 in
Minimum Wheel Diameter
3 in
Included Pad Sizes
3 in
Tool Width
2 in

Details

Item
7 Degree Offset Disc Sander
Duty
Industrial
HP
0.7 HP
Pad Face Type
Locking
Average CFM @ 15 Second Run Time
8.75 cfm
CFM @ Full Load
35 cfm
Vacuum/Non-Vacuum
Non-Vacuum
Free Speed
20,000 rpm
Required Pressure
90 psi
Handle Material
Composite
Exhaust Type
Rear
Variable Speed
No
Air Inlet
1/4" NPT
Includes
Mfr. No. 51347 Locking Type Pad 3" Diameter
Housing Material
Composite
Throttle
Lever with Safety Lock
Tool Weight
2.4 lb
Standards
CE; EAC
Features
Removable Side Handle
Product Type
Air-Powered Disc Sander
Vacuum Type
Non-Vacuum
Abrasive Mount Type
Locking
Average Flow Rate
8.8 cfm
Horsepower
0.7 hp
Speed Settings
Fixed
Air Inlet Type
NPT
Air Consumption
35 cfm
Maximum Disc Speed
20,000 RPM
Grip Type
Offset
Exhaust Location
Rear
Maximum Motor Speed
20,000 RPM

Description

Air Disc Sander, Product Type Air-Powered Disc Sander, Included Pad Sizes 3 in, Minimum Wheel Diameter 3 in, Maximum Wheel Diameter 3 in, Maximum Disc Speed 20,000 RPM, Speed Settings Fixed, Abrasive Mount Type Locking, Vacuum Type Non-Vacuum, Horsepower 0.7 hp, Duty Heavy, Grip Type Offset, Air Consumption 35 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Spindle Thread Size 3/8 In.-24, Dust Collection Type Included Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.