Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Finishing Tool, 14-5/8 In. L, 3400 rpm

  • Mfr # 13204

  • Zoro # G7465062


product price: $979.99
/ea
Free Shipping & Returns

Key Features

Duty
Heavy Duty
Spindle Size
5/8"-11
HP
0.7 HP
Average CFM @ 15 Second Run Time
8.5 cfm
CFM @ Full Load
35 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13204
Zoro #
G7465062
UPC #
616026132047
Country of Origin
United States

Dimensions

Spindle Size
5/8"-11
Min. Hose Size
3/8 in
Overall Length
14-5/8"
Wheel Dia.
5"
Min Hose Size
5/8"
Tool Length
14 5/8 in
Minimum Drum or Wheel Diameter
5 in
Air Inlet Size
1/4 in
Spindle Thread Size
1/2 in - 20
Tool Height
1 3/4 in
Arbor Hole Size
5/8 in
Maximum Drum or Wheel Diameter
5 in
Minimum Hose Size
5/8 in
Tool Width
6 1/2 in

Details

Item
Dynastraight Finishing Tool
Duty
Heavy Duty
HP
0.7 HP
Average CFM @ 15 Second Run Time
8.5 cfm
CFM @ Full Load
35 cfm
Free Speed
3,400 rpm
Required Pressure
90 psi
Handle Material
Composite
Air Inlet
1/4" NPT
Variable Speed
No
Includes
Mfr. No. 13015 Threaded Arbor (5/8"-11)
Exhaust
Rear
Lock
Yes
Throttle
Lever
Tool Weight
4.4 lb
Application
Ideal For Use with Optional Mfr. No. 94472 Dynacushion Pneumatic Wheel
Standards
CE; EAC
Features
For Graining, Cleaning and Polishing on Stainless Steel, Aluminum, Carbon Steel and Composites
Product Type
Finishing Tool
Exhaust Location
Rear
Tool Series
Dynastraight
Air Inlet Type
NPT
Maximum Drum or Wheel Speed
3,400 RPM
Abrasive Mount Type
Arbor
Power Source
Air-Powered
Grip Type
Dual Grip with Side Handle
Minimum Drum or Wheel Speed
3,400 RPM
Average Flow Rate
35 scfm
Air Consumption
35 cfm
Maximum Motor Speed
3,400 RPM
Abrasive Orientation
Inline
Speed Settings
Fixed
Horsepower
0.7 hp

Description

Air Finishing Sander, Product Type Finishing Tool, Abrasive Orientation Inline, Minimum Drum or Wheel Diameter 5 in, Maximum Drum or Wheel Diameter 5 in, Horsepower 0.7 hp, Duty Heavy, Grip Type Dual Grip with Side Handle, Speed Settings Fixed, Minimum Drum or Wheel Speed 3,400 RPM, Air Consumption 35 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 5/8 in, Spindle Thread Size 1/2 In.-20, Arbor Hole Size 5/8 in, Tool Series Dynastraight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.