Zoro Homepage

Air Finishing Tool, 3400 rpm, 13-1/2 In. L

  • Mfr # 13400

  • Zoro # G7092452


product price: $1,409.99
/ea
Free Shipping & Returns

Key Features

Duty
Heavy Duty
Spindle Size
5/8"-11
HP
0.7 HP
Average CFM @ 15 Second Run Time
10.25 cfm
CFM @ Full Load
41 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13400
Zoro #
G7092452
UPC #
616026134003
Country of Origin
United States

Dimensions

Spindle Size
5/8"-11
Overall Length
13-1/2"
Min. Hose Size
3/8 in
Wheel Dia.
3/4"
Min Hose Size
3/8"
Tool Length
13 1/2 in
Arbor Hole Size
3/4 in
Spindle Thread Size
5/8 in - 11
Tool Height
9 in
Maximum Drum or Wheel Diameter
5 in
Minimum Drum or Wheel Diameter
5 in
Minimum Hose Size
3/8 in
Air Inlet Size
1/4 in
Tool Width
10 1/4 in

Details

Item
Dynisher Finishing Tool
Duty
Heavy Duty
HP
0.7 HP
Average CFM @ 15 Second Run Time
10.25 cfm
CFM @ Full Load
41 cfm
Required Pressure
90 psi
Free Speed
3,400 rpm
Handle Material
Composite
Air Inlet
1/4" NPT
Variable Speed
No
Lock
Yes
Throttle
Lever
Exhaust
Rear
Includes
Safety Lock Lever Throttle
Application
Blending and Finishing Stainless Steel and Other Metals, Leaving an In Line Scratch Pattern
Tool Weight
4.6 lb
Features
Dynisher Air-Powered Abrasive Finishing Tool Achieves In-Line Finishes on Metal, For Blending and Finishing Stainless Steel and Other Metals, Leaving an In-Line Scratch Pattern, For Use With Dynacushion Pneumatic Wheel
Standards
CE; EAC
Product Type
Finishing Tool
Air Inlet Type
NPT
Air Consumption
41 cfm
Average Flow Rate
41 scfm
Tool Series
Dynisher
Minimum Drum or Wheel Speed
3,400 RPM
Maximum Motor Speed
3,400 RPM
Grip Type
Dual Grip with Over Handle
Maximum Drum or Wheel Speed
3,400 RPM
Abrasive Orientation
Perpendicular
Abrasive Mount Type
Arbor
Power Source
Air-Powered
Speed Settings
Fixed
Exhaust Location
Rear
Horsepower
0.7 hp

Description

Air Finishing Sander, Product Type Finishing Tool, Abrasive Orientation Perpendicular, Minimum Drum or Wheel Diameter 5 in, Maximum Drum or Wheel Diameter 5 in, Horsepower 0.7 hp, Duty Heavy, Grip Type Dual Grip with Over Handle, Speed Settings Fixed, Minimum Drum or Wheel Speed 3,400 RPM, Air Consumption 41 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Spindle Thread Size 5/8 In.-11, Arbor Hole Size 3/4 in, Tool Series Dynisher

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.