Zoro Homepage

Air Finishing Tool, 3400 rpm, 14-5/8 In. L

  • Mfr # 13220

  • Zoro # G7205143


product price: $1,399.99
/ea
Free Shipping & Returns

Key Features

Duty
Heavy Duty
Spindle Size
5/8"-11
HP
0.7 HP
Average CFM @ 15 Second Run Time
8.5 cfm
CFM @ Full Load
35 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13220
Zoro #
G7205143
UPC #
616026132207
Country of Origin
United States

Dimensions

Spindle Size
5/8"-11
Min. Hose Size
3/8 in
Overall Length
14-5/8"
Wheel Dia.
5"
Min Hose Size
5/8"
Tool Length
14 5/8 in
Maximum Drum or Wheel Diameter
5 in
Tool Height
1 3/4 in
Spindle Thread Size
1/2 in - 20
Tool Width
10 1/4 in
Air Inlet Size
1/4 in
Minimum Hose Size
5/8 in
Minimum Drum or Wheel Diameter
5 in
Arbor Hole Size
5/8 in

Details

Item
Dynastraight Finishing Tool Versatility Kit
Duty
Heavy Duty
HP
0.7 HP
Average CFM @ 15 Second Run Time
8.5 cfm
CFM @ Full Load
35 cfm
Required Pressure
90 psi
Free Speed
3,400 rpm
Handle Material
Composite
Air Inlet
1/4" NPT
Variable Speed
No
Throttle
Lever
Includes
Mfr. No. 13204 Dynastraight; Mfr. No. 94472 Dynacushion Pneumatic Wheel; Mfr. No. 94465 Wheel Inflation Tool (1/4" NPT); Mfr. No. 94300 Dynaswivel (1/4" NPT); Assortment of Abrasives; Finishing Tool; Pneumatic Wheel and Accessories
Lock
Yes
Exhaust
Rear
Tool Weight
7.9 lb
Application
For Graining, Cleaning and Polishing on Stainless Steel, Aluminum, Carbon Steel and Composites
Standards
CE; EAC
Features
For Graining, Cleaning and Polishing on Stainless Steel, Aluminum, Carbon Steel, Composites
Product Type
Finishing Tool Kit
Air Inlet Type
NPT
Average Flow Rate
35 scfm
Grip Type
Dual Grip with Side Handle
Maximum Motor Speed
3,400 RPM
Tool Series
Dynastraight
Horsepower
0.7 hp
Abrasive Orientation
Inline
Abrasive Mount Type
Arbor
Air Consumption
35 cfm
Minimum Drum or Wheel Speed
3,400 RPM
Maximum Drum or Wheel Speed
3,400 RPM
Speed Settings
Fixed
Power Source
Air-Powered
Exhaust Location
Rear

Description

Air Finishing Sander Kit, Product Type Finishing Tool Kit, Abrasive Orientation Inline, Minimum Drum or Wheel Diameter 5 in, Maximum Drum or Wheel Diameter 5 in, Horsepower 0.7 hp, Duty Heavy, Grip Type Dual Grip with Side Handle, Speed Settings Fixed, Minimum Drum or Wheel Speed 3,400 RPM, Air Consumption 35 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 5/8 in, Spindle Thread Size 1/2 In.-20, Arbor Hole Size 5/8 in, Tool Series Dynastraight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.