Zoro Homepage

Air Finishing Tool, 6000 rpm, 17-1/4 In. L

  • Mfr # 13509

  • Zoro # G6557153


product price: $1,349.99
/ea
Free Shipping & Returns

Key Features

Duty
Heavy Duty
HP
1 HP
Spindle Size
5/8"-11
Average CFM @ 15 Second Run Time
11 cfm
CFM @ Full Load
34 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13509
Zoro #
G6557153
UPC #
616026135093
Country of Origin
United States

Dimensions

Spindle Size
5/8"-11
Min. Hose Size
3/8 in
Overall Length
17-1/4"
Wheel Dia.
5/8 or 1"
Min Hose Size
3/8"
Tool Length
17 1/4 in
Air Inlet Size
3/8 in
Minimum Drum or Wheel Diameter
3 1/4 in
Spindle Thread Size
1/2 in - 20
Minimum Hose Size
3/8 in
Maximum Drum or Wheel Diameter
3 1/4 in
Tool Width
6 1/2 in
Tool Height
1 7/8 in
Arbor Hole Size
5/8 in

Details

Item
Dynastraight Finishing Tool
Duty
Heavy Duty
HP
1 HP
Average CFM @ 15 Second Run Time
11 cfm
CFM @ Full Load
34 cfm
Required Pressure
90 psi
Free Speed
6,000 rpm
Handle Material
Composite
Variable Speed
No
Air Inlet
3/8" NPT
Lock
Yes
Includes
Mfr. No. 13071 Combo Arbor For up to 3" Wide Wheels with 5/8" or 1" dia. Center Hole
Exhaust
Rear
Throttle
Lever
Tool Weight
4.6 lb
Application
Air Powered Abrasive Finishing Tool For Graining, Cleaning and Polishing on Stainless Steel, Aluminum, Carbon Steel and Composites
Standards
CE; EAC
Features
For Graining, Cleaning and Polishing on Stainless Steel, Aluminum, Carbon Steel and Composites, For Use with Dynacushion Bore Pneumatic Wheel
Product Type
Finishing Tool
Horsepower
1 hp
Abrasive Orientation
Inline
Air Inlet Type
NPT
Maximum Drum or Wheel Speed
6,000 RPM
Air Consumption
34 cfm
Minimum Drum or Wheel Speed
6,000 RPM
Maximum Motor Speed
6,000 RPM
Average Flow Rate
34 scfm
Exhaust Location
Rear
Tool Series
Dynastraight
Abrasive Mount Type
Arbor
Speed Settings
Fixed
Power Source
Air-Powered
Grip Type
Dual Grip with Side Handle

Description

Air Finishing Sander, Product Type Finishing Tool, Abrasive Orientation Inline, Minimum Drum or Wheel Diameter 3 1/4 in, Maximum Drum or Wheel Diameter 3 1/4 in, Horsepower 1 hp, Duty Heavy, Grip Type Dual Grip with Side Handle, Speed Settings Fixed, Minimum Drum or Wheel Speed 6,000 RPM, Air Consumption 34 cfm, Required Pressure 90 psi, Air Inlet Size 3/8 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Spindle Thread Size 1/2 In.-20, Arbor Hole Size 5/8 in, Tool Series Dynastraight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.