Zoro Homepage

Air Orbital Sander, 0.45HP, 8 In.

  • Mfr # 58445

  • Zoro # G6776831


product price: $719.99
/ea
Free Shipping & Returns

Key Features

Item - Air Sanders
Air Random Orbital Sander
Duty
Heavy
Pad Size - Air Sanders
8 in
HP
0.45 HP
Pad Face Type
Vinyl or Hook Face
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58445
Zoro #
G6776831
UPC #
616026584457
Country of Origin
United States

Dimensions

Pad Size - Air Sanders
8 in
Pad Size
8"
Overall Length
12-1/2"
Min. Hose Size
1/4 in
Min Hose Size
3/8"
Wheel Dia.
3/8"
Tool Length
12 1/2 in
Minimum Hose Size
3/8 in
Air Inlet Size
1/4 in
Tool Height
5 9/16 in
Tool Width
9 1/2 in
Orbit Diameter
3/16 in
Maximum Disc Diameter
8 in

Details

Item
Two Hand Gear Driven Sander
Item - Air Sanders
Air Random Orbital Sander
Duty
Heavy
HP
0.45 HP
Pad Face Type
Vinyl or Hook Face
Average CFM @ 15 Second Run Time
5.75 cfm
CFM @ Full Load
23 cfm
Vacuum/Non-Vacuum
Non-Vacuum
HP - Air Tools
0.45 hp
Free Speed
900 rpm
Required Pressure
90 psi
Exhaust Type
Rear
Handle Material
Composite
Air Inlet
1/4" NPT
Variable Speed
No
Body Style - Air Tools
Pistol
Includes
Urethane Sanding Pad, Lip Seal Shroud Overskirt
Duty Cycle - Air Tools
Industrial Duty
Housing Material
Composite
Throttle
Lever
Application
For Removal and Leveling of Large Amounts of Filler Materials such as Glue or Epoxy; Leveling Small Welds; Removing Coatings
Tool Weight
4 lb
Features
Applications Include Removal and Leveling of Large Amounts of Filler Materials, Designed for Low Vibration and Reduced Sound Levels, Control When Working on Vertical Sides or Large Tabletops, Leveling Small Welds, Long Handle
Standards
CE; EAC
Tool Series
Dynabrade Gear-Driven
Product Type
Air-Powered Gear Sander
Exhaust Location
Rear
Weight Class
Heavyweight
Grip Type
Extended
Air Consumption
23 cfm
Maximum Disc Speed
900 RPM
Horsepower
0.5 hp
Speed Settings
Variable
Disc Motion
Gear-Driven
Vacuum Type
Non-Vacuum
Air Inlet Type
NPT
Abrasive Mount Type
Hook and Loop
Average Flow Rate
5.8 cfm
Motor Type
Geared

Description

Air Orbital Sander, Vacuum Type Non-Vacuum, Product Type Air-Powered Gear Sander, Disc Motion Gear-Driven, Abrasive Mount Type Hook and Loop, Motor Type Geared, Duty Heavy, Orbit Diameter 3/16 in, Horsepower 0.5 hp, Grip Type Extended, Speed Settings Variable, Air Consumption 23 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Exhaust Location Rear, Tool Series Dynabrade Gear-Driven, Tool Length 12 1/2 in, Tool Weight 4 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.