Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Orbital Sander, 5 in Disc Dia, Palm

  • Mfr # X51V

  • Zoro # G2055197


product price: $295.33
/ea
Free Shipping & Returns

Key Features

Item - Air Sanders
Air Random Orbital Sander
Duty
Heavy
Spindle Size
5/16"-24
Pad Size - Air Sanders
5 in
HP
0.3 HP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X51V
Zoro #
G2055197
UPC #
616026000322
Country of Origin
United States

Dimensions

Spindle Size
5/16"-24
Pad Size - Air Sanders
5 in
Pad Size
5"
Orbit Dia.
3/16 in
Min. Hose Size
1/4 in
Overall Length
6.9"
Min Hose Size
1/4"
Wheel Dia.
3/16"
Tool Length
6 7/8 in
Maximum Disc Diameter
5 in
Air Inlet Size
1/4 in
Tool Height
3 11/16 in
Orbit Diameter
3/16 in
Minimum Hose Size
1/4 in
Tool Width
6 1/2 in

Details

Item
Dynorbital Extreme Random Orbital Sander
Item - Air Sanders
Air Random Orbital Sander
Duty
Heavy
HP
0.3 HP
Pad Face Type
Hook-and-Loop
Vacuum/Non-Vacuum
Vacuum
CFM @ Full Load
16 cfm
Required Pressure
90 psi
Free Speed
12,000 rpm
HP - Air Tools
0.3 hp
Exhaust Type
Rear
Handle Material
Composite
Variable Speed
Yes
Air Inlet
1/4" NPT
Body Style - Air Tools
Palm
Housing Material
Composite
Lever Type
Paddle
Duty Cycle - Air Tools
Industrial Duty
Includes
Pad Wrench, Tool
Tool Weight
1.9 lb
Throttle
Lever
Shroud Style
Flexible, Soft Malleable
Application
Industry
Vacuum Type
Central Vacuum
Product Type
Air-Powered Orbital Sander
Grip Type
Palm
Weight Class
Midweight
Standards
CE; EAC
Air Inlet Type
NPT
Disc Motion
Random Orbital
Speed Settings
Variable
Motor Type
Gearless
Tool Series
Dynorbital Extreme
Air Consumption
19 cfm
Exhaust Location
Rear
Abrasive Mount Type
Hook and Loop
Horsepower
0.3 hp
Maximum Disc Speed
12,000 RPM

Description

Air Orbital Sander, Vacuum Type Central Vacuum, Product Type Air-Powered Orbital Sander, Disc Motion Random Orbital, Abrasive Mount Type Hook and Loop, Motor Type Gearless, Duty Heavy, Orbit Diameter 3/16 in, Horsepower 0.3 hp, Grip Type Palm, Speed Settings Fixed, Air Consumption 19 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 1/4 in, Exhaust Location Rear, Tool Series Dynorbital Extreme, Tool Length 6 7/8 in, Tool Weight 1.9 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.