Zoro Homepage

Air Polisher, 5 In. Pad, 10000 rpm

  • Mfr # 58455

  • Zoro # G6414746


product price: $819.99
/ea
Free Shipping & Returns

Key Features

Duty
Heavy
Spindle Size
5/16"-24
HP
0.21 HP
Pad Size
5"
Average CFM @ 15 Second Run Time
4 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58455
Zoro #
G6414746
UPC #
616026584556
Country of Origin
United States

Dimensions

Spindle Size
5/16"-24
Pad Size
5"
Min. Hose Size
1/4 in
Overall Length
11"
Wheel Dia.
0.55"
Min Hose Size
1/4"
Tool Length
11 in
Air Inlet Size
1/4 in
Spindle Thread Size
5/16"-24
Tool Width
7 in
Included Pad Sizes
5 in
Orbit Size
14 mm
Minimum Hose Size
1/4 in
Minimum Disc Diameter
5 in
Maximum Disc Diameter
5 in
Tool Height
5 in

Details

Item
Dynabuffer Random Orbital Polisher
Duty
Heavy
HP
0.21 HP
Average CFM @ 15 Second Run Time
4 cfm
CFM @ Full Load
16 cfm
Required Pressure
90 psi
Free Speed
10,000 rpm
Handle Material
Composite
Air Inlet
1/4" NPT
Throttle
Lever
Exhaust
Rear
Includes
Safety Lock Throttle Lever
Application
Ideal For Use in Two Step Polishing System
Tool Weight
2.7 lb
Standards
CE; EAC
Features
For Use in Two-Step Polishing System, Non-Marring Housing Cover is Insulated, Tool Includes Safety-Lock Throttle Lever
Product Type
Air Polisher
Average Flow Rate
4 cfm
Maximum Motor Speed
5,500 RPM
Air Inlet Type
NPT
Abrasive Mount Type
Hook and Loop
Grip Type
Right Angle
Throttle Type
Lever
Tool Series
Dynabuffer
Polishing Motion
Random Orbital
Speed Settings
Fixed
Exhaust Location
Rear
Horsepower
0.21 hp
Air Consumption
16 cfm

Description

Air Polisher, Product Type Air Polisher, Polishing Motion Random Orbital, Included Pad Sizes 5 in, Minimum Disc Diameter 5 in, Maximum Disc Diameter 5 in, Abrasive Mount Type Hook and Loop, Orbit Size 14 mm, Horsepower 0.2 hp, Duty Heavy, Grip Type Right Angle, Speed Settings Fixed, Maximum Motor Speed 5,500 RPM, Air Consumption 16 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 1/4 in, Spindle Thread Size 5/16 In.-24, Throttle Type Lever

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.