Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Polisher/Buffer, 3 In. Pad, 12,000 rpm

  • Mfr # 55126

  • Zoro # G7228846


product price: $909.99
/ea
Free Shipping & Returns

Key Features

Duty
Heavy
Spindle Size
5/16"-24
HP
0.5 HP
Pad Size
3"
Average CFM @ 15 Second Run Time
9.25 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55126
Zoro #
G7228846
UPC #
616026551268
Country of Origin
United States

Dimensions

Spindle Size
5/16"-24
Pad Size
3"
Min. Hose Size
1/4 in
Overall Length
9-1/2"
Min Hose Size
1/4"
Tool Length
9 1/2 in
Spindle Thread Size
5/16"-24
Tool Width
6 1/2 in
Minimum Disc Diameter
3 in
Maximum Disc Diameter
3 in
Minimum Hose Size
1/4 in
Tool Height
4 1/8 in
Air Inlet Size
1/4 in
Orbit Size
14 mm
Included Pad Sizes
3 in

Details

Item
Dynabuffer Random Orbital Polisher
Duty
Heavy
HP
0.5 HP
Average CFM @ 15 Second Run Time
9.25 cfm
CFM @ Full Load
37 cfm
Free Speed
12,000 rpm
Required Pressure
90 psi
Handle Material
Composite
Air Inlet
1/4" NPT
Throttle
Lever
Exhaust
Front
Tool Weight
2.7 lb
Includes
Mfr. No. 56142 Hook Face Backup Pad; Mfr. No. 97166 Hanger Bracket
Application
Excellent For Buffing out Sanding Scratches
Features
3 in Diameter, Non-Marring Housing Cover is Insulated, Throttle Lever May be Positioned for Right or Left Hand Operation
Standards
CE; EAC
Product Type
Air Polisher
Speed Settings
Fixed
Average Flow Rate
9.3 cfm
Abrasive Mount Type
Hook and Loop
Exhaust Location
Front, Rear
Tool Series
Dynabuffer
Maximum Motor Speed
7,500 RPM
Horsepower
0.5 hp
Air Inlet Type
NPT
Polishing Motion
Random Orbital
Air Consumption
37 cfm
Grip Type
Right Angle

Description

Air Polisher, Product Type Air Polisher, Polishing Motion Random Orbital, Included Pad Sizes 3 in, Minimum Disc Diameter 3 in, Maximum Disc Diameter 3 in, Abrasive Mount Type Hook and Loop, Orbit Size 14 mm, Horsepower 0.5 hp, Duty Heavy, Grip Type Right Angle, Speed Settings Fixed, Maximum Motor Speed 7,500 RPM, Air Consumption 37 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 1/4 in, Spindle Thread Size 5/16 In.-24, Tool Series Dynabuffer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.