Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Random Orbital Sander, 0.25HP, 3 In.

  • Mfr # 59110

  • Zoro # G7220647


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Item - Air Sanders
Air Random Orbital Sander
Duty
Heavy
Spindle Size
5/16"-24
HP
0.25 HP
Pad Size - Air Sanders
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
59110
Zoro #
G7220647
UPC #
616026591103
Country of Origin
United States

Dimensions

Spindle Size
5/16"-24
Pad Size - Air Sanders
3 in
Pad Size
3"
Orbit Dia.
3/32 in
Overall Length
7"
Min. Hose Size
1/4 in
Min Hose Size
1/4"
Wheel Dia.
3/32"
Tool Length
7 in
Minimum Hose Size
1/4 in
Air Inlet Size
1/4 in
Orbit Diameter
3/32 in
Tool Height
3 1/2 in
Maximum Disc Diameter
3 in
Tool Width
6 1/2 in

Details

Item
Dynorbital Spirit Random Orbital Sander
Item - Air Sanders
Air Random Orbital Sander
Duty
Heavy
HP
0.25 HP
Pad Face Type
Vinyl
Average CFM @ 15 Second Run Time
3.5 cfm
CFM @ Full Load
14 cfm
Vacuum/Non-Vacuum
Non-Vacuum
HP - Air Tools
0.25 hp
Free Speed
12,000 rpm
Required Pressure
90 psi
Handle Material
Composite
Exhaust Type
Rear
Air Inlet
1/4" NPT
Variable Speed
No
Body Style - Air Tools
Palm
Throttle
Lever
Housing Material
Composite
Duty Cycle - Air Tools
Industrial Duty
Tool Weight
1.4 lb
Includes
Low Profile Premium Urethane Weight Mated Sanding Pad
Application
Ideal for Vertical and Overhead Sanding Applications
Standards
CE; EAC
Features
Platform Provides Additional Hand and Wrist Support, Drop-In Motor Available, Double Row Pad Bearing, Composite Rotor, Low Sound Levels, Muffling System Reduces Exhaust Sound Levels, Speed Control Allows Thumb-Control Regulating of Tool Speed
Vacuum Type
Non-Vacuum
Average Flow Rate
3.5 cfm
Air Inlet Type
NPT
Air Consumption
14 cfm
Grip Type
Palm
Speed Settings
Variable
Exhaust Location
Rear
Product Type
Air-Powered Orbital Sander
Abrasive Mount Type
Adhesive-Backed
Maximum Disc Speed
12,000 RPM
Weight Class
Lightweight
Horsepower
0.3 hp
Disc Motion
Random Orbital
Motor Type
Gearless
Tool Series
Dynorbital Spirit

Description

Air Orbital Sander, Vacuum Type Non-Vacuum, Product Type Air-Powered Orbital Sander, Disc Motion Random Orbital, Abrasive Mount Type Vinyl, Motor Type Gearless, Duty Heavy, Orbit Diameter 3/32 in, Horsepower 0.3 hp, Grip Type Palm, Speed Settings Variable, Air Consumption 14 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 1/4 in, Exhaust Location Rear, Tool Series Dynorbital Spirit, Tool Length 7 in, Tool Weight 1.4 lb, Average Flow Rate 3.5 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.