Zoro Homepage

Air Random Orbital Sander, 0.28HP, 5 In.

  • Mfr # 56815

  • Zoro # G3631546


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Item - Air Sanders
Air Random Orbital Sander
Duty
Heavy
Pad Size - Air Sanders
5 in
HP
0.28 HP
Spindle Size
5/16"-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56815
Zoro #
G3631546
UPC #
616026568150
Country of Origin
United States

Dimensions

Pad Size - Air Sanders
5 in
Spindle Size
5/16"-24
Pad Size
5"
Orbit Dia.
3/16 in
Min. Hose Size
1/4 in
Overall Length
6-1/2"
Wheel Dia.
3/16"
Min Hose Size
1/4"
Tool Length
6 1/2 in
Tool Height
3 5/8 in
Minimum Hose Size
1/4 in
Maximum Disc Diameter
5 in
Tool Width
6 1/2 in
Air Inlet Size
1/4 in
Orbit Diameter
3/16 in

Details

Item
Dynorbital Supreme Random Orbital Sander
Item - Air Sanders
Air Random Orbital Sander
Duty
Heavy
HP
0.28 HP
Pad Face Type
PSA
Average CFM @ 15 Second Run Time
4.5 cfm
CFM @ Full Load
18 cfm
Vacuum/Non-Vacuum
Non-Vacuum
Free Speed
12,000 rpm
Required Pressure
90 psi
HP - Air Tools
0.28 hp
Handle Material
Rubber
Exhaust Type
Rear
Air Inlet
1/4" NPT
Variable Speed
No
Body Style - Air Tools
Palm
Throttle
Lever
Duty Cycle - Air Tools
Industrial Duty
Housing Material
Base: Composite; Over Mold: Integrated Rubber
Includes
Urethane Weight Mated Sanding Pad
Tool Weight
2 lb
Standards
CE; EAC
Features
Hand and Wrist Support, Composite Rotor for Lubricating, Integrated Rubber Over-Mold for Non-Slip Feel and Insulates from Cold, Rotor Utilizes Five Blades, Air Motor is Suspended by Vibration-Absorbing Rubber Rings, Triple-Sealed Front Double Row Balancer Bearing
Product Type
Air-Powered Orbital Sander
Average Flow Rate
4.5 cfm
Air Consumption
18 cfm
Exhaust Location
Rear
Tool Series
Dynorbital Supreme
Weight Class
Heavyweight
Disc Motion
Random Orbital
Vacuum Type
Non-Vacuum
Air Inlet Type
NPT
Grip Type
Palm
Maximum Disc Speed
12,000 RPM
Horsepower
0.3 hp
Motor Type
Gearless
Abrasive Mount Type
Adhesive-Backed
Speed Settings
Variable

Description

Air Orbital Sander, Vacuum Type Non-Vacuum, Product Type Air-Powered Orbital Sander, Disc Motion Random Orbital, Abrasive Mount Type Pressure Sensitive Adhesive, Motor Type Gearless, Duty Heavy, Orbit Diameter 3/16 in, Horsepower 0.3 hp, Grip Type Palm, Speed Settings Variable, Air Consumption 18 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 1/4 in, Exhaust Location Rear, Tool Series Dynorbital Supreme, Tool Length 6 1/2 in, Tool Weight 2 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.