Zoro Homepage

Air Random Orbital Sander, 0.28HP, 5 In.

  • Mfr # 56819

  • Zoro # G3740326


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Item - Air Sanders
Air Random Orbital Sander
Duty
Industrial
HP
0.28 HP
Pad Size - Air Sanders
5 in
Spindle Size
5/16"-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56819
Zoro #
G3740326
UPC #
616026568198
Country of Origin
United States

Dimensions

Pad Size - Air Sanders
5 in
Spindle Size
5/16"-24
Pad Size
5"
Orbit Dia.
3/16 in
Overall Length
7-1/4"
Min. Hose Size
1/4 in
Wheel Dia.
3/16"
Min Hose Size
1/4"
Tool Length
7 1/4 in
Air Inlet Size
1/4 in
Minimum Hose Size
1/4 in
Orbit Diameter
3/16 in
Maximum Disc Diameter
5 in
Arbor Hole Size
1/4 in
Tool Width
6 1/2 in
Tool Height
3 5/8 in

Description

Air Orbital Sander, Vacuum Type Central Vacuum, Product Type Air-Powered Orbital Sander, Disc Motion Random Orbital, Abrasive Mount Type Adhesive-Backed, Motor Type Gearless, Duty Heavy, Orbit Diameter 3/16 in, Horsepower 0.3 hp, Grip Type Palm, Speed Settings Variable, Air Consumption 18 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 1/4 in, Arbor Hole Size 1/4 in, Exhaust Location Rear, Tool Series Dynorbital Supreme, Tool Length 7 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.