Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Random Orbital Sander, 0.28HP, 5 In.

  • Mfr # 56853

  • Zoro # G6842464


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Item - Air Sanders
Air Random Orbital Sander
Duty
Industrial
HP
0.28 HP
Pad Size - Air Sanders
5 in
Spindle Size
5/16"-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56853
Zoro #
G6842464
UPC #
616026568532
Country of Origin
United States

Dimensions

Pad Size - Air Sanders
5 in
Spindle Size
5/16"-24
Pad Size
5"
Orbit Dia.
3/32 in
Min. Hose Size
1/4 in
Overall Length
8-1/2"
Wheel Dia.
3/32"
Min Hose Size
1/4"
Tool Length
8 1/2 in
Tool Width
6 1/2 in
Minimum Hose Size
1/4 in
Orbit Diameter
3/32 in
Tool Height
3 5/8 in
Maximum Disc Diameter
5 in
Air Inlet Size
1/4 in

Details

Item
Dynorbital Supreme Random Orbital Sander
Item - Air Sanders
Air Random Orbital Sander
Duty
Industrial
HP
0.28 HP
Pad Face Type
PSA
Average CFM @ 15 Second Run Time
4.5 cfm
CFM @ Full Load
18 cfm
Vacuum/Non-Vacuum
Vacuum
Free Speed
12,000 rpm
Required Pressure
90 psi
HP - Air Tools
0.28 hp
Exhaust Type
Rear
Handle Material
Composite
Air Inlet
1/4" NPT
Variable Speed
No
Body Style - Air Tools
Palm
Duty Cycle - Air Tools
Industrial Duty
Housing Material
Composite
Throttle
Lever
Includes
Low Profile Premium Urethane Weight Mated Sanding Pad
Tool Weight
2.1 lb
Features
Offers Protection Against Cold Air Exhaust, Anti-Clog Design, Composite Base has Integrated Rubber Over-Mold for Non-Slip and Insulates from Cold, Composite Rotor for Lubricating, Rotor Utilizes Five Blades, Air Motor is Suspended by Vibration-Absorbing Rubber Rings to Minimize Vibration, Triple-Sealed Front Double Row Balancer Bearing
Standards
CE; EAC
Grip Type
Palm
Disc Motion
Random Orbital
Motor Type
Gearless
Abrasive Mount Type
Adhesive-Backed
Maximum Disc Speed
12,000 RPM
Tool Series
Dynorbital Supreme
Average Flow Rate
4.5 cfm
Vacuum Type
Self-Vacuum
Exhaust Location
Rear
Horsepower
0.3 hp
Weight Class
Heavyweight
Air Consumption
18 cfm
Speed Settings
Variable
Air Inlet Type
NPT
Product Type
Air-Powered Orbital Sander

Description

Air Orbital Sander, Vacuum Type Self-Vacuum, Product Type Air-Powered Orbital Sander, Disc Motion Random Orbital, Abrasive Mount Type Pressure Sensitive Adhesive, Motor Type Gearless, Duty Heavy, Orbit Diameter 3/32 in, Horsepower 0.3 hp, Grip Type Palm, Speed Settings Variable, Air Consumption 18 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 1/4 in, Exhaust Location Rear, Tool Series Dynorbital Supreme, Tool Length 8 1/2 in, Tool Weight 2.1 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.