Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Random Orbital Sander, 0.28HP, 5 In.

  • Mfr # 56854

  • Zoro # G6394647


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Item - Air Sanders
Air Random Orbital Sander
Duty
Heavy
HP
0.28 HP
Pad Size - Air Sanders
5 in
Spindle Size
5/16"-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56854
Zoro #
G6394647
UPC #
616026568549
Country of Origin
United States

Dimensions

Pad Size - Air Sanders
5 in
Spindle Size
5/16"-24
Pad Size
5"
Orbit Dia.
3/32 in
Overall Length
7-1/4"
Min. Hose Size
1/4 in
Min Hose Size
1/4"
Wheel Dia.
3/32"
Tool Length
7 1/4 in
Air Inlet Size
1/4 in
Orbit Diameter
3/32 in
Tool Width
6 1/2 in
Maximum Disc Diameter
5 in
Tool Height
3 5/8 in
Minimum Hose Size
1/4 in

Details

Item
Dynorbital Supreme Random Orbital Sander
Item - Air Sanders
Air Random Orbital Sander
Duty
Heavy
HP
0.28 HP
Pad Face Type
Vinyl or Hook Face
Average CFM @ 15 Second Run Time
4.5 cfm
Vacuum/Non-Vacuum
Vacuum
CFM @ Full Load
18 cfm
Required Pressure
90 psi
HP - Air Tools
0.28 hp
Free Speed
12,000 rpm
Handle Material
Composite
Exhaust Type
Rear
Air Inlet
1/4" NPT
Variable Speed
No
Body Style - Air Tools
Palm
Duty Cycle - Air Tools
Industrial Duty
Throttle
Lever
Housing Material
Base: Composite; Over Mold: Integrated Rubber
Includes
Urethane Weight Mated Sanding Pad
Tool Weight
2 lb
Features
Offers Protection Against Cold Air Exhaust, Anti-Clog Design, Composite Base has Integrated Rubber Over-Mold for Non-Slip and Insulates from Cold, Composite Rotor for Lubricating, Rotor Utilizes Five Blades, Air Motor is Suspended by Vibration-Absorbing Rubber Rings to Minimize Vibration, Triple-Sealed Front Double Row Balancer Bearing
Standards
CE; EAC
Abrasive Mount Type
Adhesive-Backed
Maximum Disc Speed
12,000 RPM
Grip Type
Palm
Tool Series
Dynorbital Supreme
Product Type
Air-Powered Orbital Sander
Weight Class
Heavyweight
Air Consumption
18 cfm
Exhaust Location
Rear
Horsepower
0.3 hp
Vacuum Type
Central Vacuum
Average Flow Rate
4.5 cfm
Disc Motion
Random Orbital
Speed Settings
Variable
Air Inlet Type
NPT
Motor Type
Gearless

Description

Air Orbital Sander, Vacuum Type Central Vacuum, Product Type Air-Powered Orbital Sander, Disc Motion Random Orbital, Abrasive Mount Type Hook and Loop, Vinyl, Motor Type Gearless, Duty Heavy, Orbit Diameter 3/32 in, Horsepower 0.3 hp, Grip Type Palm, Speed Settings Variable, Air Consumption 18 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 1/4 in, Exhaust Location Rear, Tool Series Dynorbital Supreme, Tool Length 7 1/4 in, Tool Weight 2 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.