Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Random Orbital Sander, 0.28HP, 6 In.

  • Mfr # 56826

  • Zoro # G3663116


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Item - Air Sanders
Air Random Orbital Sander
Duty
Heavy
HP
0.28 HP
Spindle Size
5/16"-24
Pad Size - Air Sanders
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56826
Zoro #
G3663116
UPC #
616026568266
Country of Origin
United States

Dimensions

Spindle Size
5/16"-24
Pad Size - Air Sanders
6 in
Pad Size
6"
Orbit Dia.
3/16 in
Min. Hose Size
1/4 in
Overall Length
7"
Wheel Dia.
3/16"
Min Hose Size
1/4"
Tool Length
7 in
Minimum Hose Size
1/4 in
Orbit Diameter
3/16 in
Tool Width
6 1/2 in
Tool Height
3 1/2 in
Air Inlet Size
1/4 in
Maximum Disc Diameter
6 in
Arbor Hole Size
1/4 in

Details

Item
Dynorbital Supreme Random Orbital Sander
Item - Air Sanders
Air Random Orbital Sander
Duty
Heavy
HP
0.28 HP
Pad Face Type
PSA
Average CFM @ 15 Second Run Time
4.5 cfm
CFM @ Full Load
18 cfm
Vacuum/Non-Vacuum
Non-Vacuum
Free Speed
12,000 rpm
HP - Air Tools
0.28 hp
Required Pressure
90 psi
Exhaust Type
Rear
Handle Material
Rubber
Variable Speed
No
Air Inlet
1/4" NPT
Body Style - Air Tools
Palm
Duty Cycle - Air Tools
Industrial Duty
Housing Material
Base: Composite; Over Mold: Integrated Rubber
Throttle
Lever
Arbor Hole
1/4 in
Includes
Urethane Weight Mated Sanding Pad
Tool Weight
2.1 lb
Standards
CE; EAC
Features
Hand and Wrist Support, Composite Rotor for Lubricating, Integrated Rubber Over-Mold for Non-Slip Feel and Insulates from Cold, Rotor Utilizes Five Blades, Air Motor is Suspended by Vibration-Absorbing Rubber Rings, Triple-Sealed Front Double Row Balancer Bearing
Product Type
Air-Powered Orbital Sander
Air Inlet Type
NPT
Air Consumption
18 cfm
Grip Type
Palm
Vacuum Type
Non-Vacuum
Tool Series
Dynorbital Supreme
Abrasive Mount Type
Adhesive-Backed
Disc Motion
Random Orbital
Maximum Disc Speed
12,000 RPM
Horsepower
0.3 hp
Exhaust Location
Rear
Speed Settings
Variable
Weight Class
Heavyweight
Average Flow Rate
4.5 cfm
Motor Type
Gearless

Description

Air Orbital Sander, Vacuum Type Non-Vacuum, Product Type Air-Powered Orbital Sander, Disc Motion Random Orbital, Abrasive Mount Type Pressure Sensitive Adhesive, Motor Type Gearless, Duty Heavy, Orbit Diameter 3/16 in, Horsepower 0.3 hp, Grip Type Palm, Speed Settings Variable, Air Consumption 18 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 1/4 in, Arbor Hole Size 1/4 in, Exhaust Location Rear, Tool Series Dynorbital Supreme, Tool Length 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.