Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Random Orbital Sander, 0.45HP, 6 In.

  • Mfr # 58406

  • Zoro # G6954385


product price: $604.00
/ea
Free Shipping & Returns

Key Features

Item - Air Sanders
Air Random Orbital Sander
Duty
Heavy
Pad Size - Air Sanders
6 in
HP
0.45 HP
Spindle Size
5/16"-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58406
Zoro #
G6954385
UPC #
616026584068
Country of Origin
United States

Dimensions

Pad Size - Air Sanders
6 in
Spindle Size
5/16"-24
Pad Size
6"
Orbit Dia.
3/16 in
Min. Hose Size
1/4 in
Overall Length
11-3/8"
Wheel Dia.
3/16"
Min Hose Size
3/8"
Tool Length
11 3/8 in
Maximum Disc Diameter
6 in
Orbit Diameter
3/16 in
Minimum Hose Size
3/8 in
Air Inlet Size
1/4 in
Tool Height
4 15/16 in
Tool Width
6 1/2 in

Details

Item
Two Hand Dynorbital Random Orbital Sander
Item - Air Sanders
Air Random Orbital Sander
Duty
Heavy
HP
0.45 HP
Pad Face Type
Vinyl or Hook
Average CFM @ 15 Second Run Time
5.75 cfm
CFM @ Full Load
23 cfm
Vacuum/Non-Vacuum
Vacuum
HP - Air Tools
0.45 hp
Free Speed
12,000 rpm
Required Pressure
90 psi
Handle Material
Composite
Exhaust Type
Rear
Air Inlet
1/4" NPT
Variable Speed
No
Body Style - Air Tools
Pistol
Throttle
Lever
Housing Material
Composite
Includes
1-1/4" (32 mm) Diameter Hose Cuff
Duty Cycle - Air Tools
Industrial Duty
Application
General Sanding
Tool Weight
2.4 lb
Features
Ready for Connection to Optional Portable Dust Collection System
Standards
CE; EAC
Tool Series
Two-Hand Dynorbital
Weight Class
Heavyweight
Product Type
Air-Powered Orbital Sander
Maximum Disc Speed
12,000 RPM
Exhaust Location
Rear
Air Inlet Type
NPT
Abrasive Mount Type
Adhesive-Backed
Disc Motion
Random Orbital
Speed Settings
Variable
Average Flow Rate
5.8 cfm
Grip Type
Extended
Motor Type
Gearless
Air Consumption
23 cfm
Horsepower
0.5 hp
Vacuum Type
Self-Vacuum

Description

Air Orbital Sander, Vacuum Type Self-Vacuum, Product Type Air-Powered Orbital Sander, Disc Motion Random Orbital, Abrasive Mount Type Hook and Loop, Vinyl, Motor Type Gearless, Duty Heavy, Orbit Diameter 3/16 in, Horsepower 0.5 hp, Grip Type Extended, Speed Settings Variable, Air Consumption 23 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Exhaust Location Rear, Tool Series Two-Hand Dynorbital, Tool Length 11 3/8 in, Tool Weight 2.4 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.