Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Random Orbital Sander, 0.45HP, 6 In.

  • Mfr # 58418

  • Zoro # G7107816


product price: $619.99
/ea
Free Shipping & Returns

Key Features

Item - Air Sanders
Air Random Orbital Sander
Duty
Heavy
Pad Size - Air Sanders
6 in
Spindle Size
5/16"-24
HP
0.45 HP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58418
Zoro #
G7107816
UPC #
616026584181
Country of Origin
United States

Dimensions

Pad Size - Air Sanders
6 in
Spindle Size
5/16"-24
Pad Size
6"
Orbit Dia.
3/8 in
Overall Length
11-3/8"
Min. Hose Size
1/4 in
Min Hose Size
3/8"
Wheel Dia.
3/8"
Tool Length
11 3/8 in
Orbit Diameter
3/8 in
Air Inlet Size
1/4 in
Minimum Hose Size
3/8 in
Tool Height
4 15/16 in
Tool Width
6 1/2 in
Maximum Disc Diameter
6 in

Details

Item
Two Hand Dynorbital Random Orbital Sander
Item - Air Sanders
Air Random Orbital Sander
Duty
Heavy
HP
0.45 HP
Pad Face Type
Vinyl or Hook
Average CFM @ 15 Second Run Time
5.75 cfm
Vacuum/Non-Vacuum
Non-Vacuum
CFM @ Full Load
23 cfm
HP - Air Tools
0.45 hp
Free Speed
12,000 rpm
Required Pressure
90 psi
Handle Material
Composite
Exhaust Type
Rear
Variable Speed
No
Air Inlet
1/4" NPT
Body Style - Air Tools
Pistol
Duty Cycle - Air Tools
Industrial Duty
Housing Material
Composite
Includes
Urethane Weight Mated Sanding Pad
Throttle
Lever
Application
General Sanding
Tool Weight
2.6 lb
Standards
CE; EAC
Features
Long Handle for Control
Vacuum Type
Non-Vacuum
Maximum Disc Speed
12,000 RPM
Average Flow Rate
5.8 cfm
Horsepower
0.5 hp
Speed Settings
Variable
Air Consumption
23 cfm
Disc Motion
Random Orbital
Motor Type
Gearless
Air Inlet Type
NPT
Abrasive Mount Type
Adhesive-Backed
Product Type
Air-Powered Orbital Sander
Grip Type
Extended
Tool Series
Two-Hand Dynorbital
Weight Class
Heavyweight
Exhaust Location
Rear

Description

Air Orbital Sander, Vacuum Type Non-Vacuum, Product Type Air-Powered Orbital Sander, Disc Motion Random Orbital, Abrasive Mount Type Hook and Loop, Vinyl, Motor Type Gearless, Duty Heavy, Orbit Diameter 3/8 in, Horsepower 0.5 hp, Grip Type Extended, Speed Settings Variable, Air Consumption 23 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Exhaust Location Rear, Tool Series Two-Hand Dynorbital, Tool Length 11 3/8 in, Tool Weight 2.6 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.